| Air Connections: | 1/8" NPT Barbed fitting for 5/32" or 1/4" O.D. tubing |
|---|---|
| Product Type: | Actuator |
| Actuator Type: | Pneumatic |
| Temperature Range (F): | -40°F to 158°F |
| Actuator Spring Range: | 3 to 13 psi |
| Fail Safe Mode: | Spring Return |
| Stroke: | 3-1/2" |
| Max Pressure (PSI): | 25 |
| Features: | Internal N.O. Mounting Bracket w/ crankarm and pushrod assembly |