Apply to be a TradeMaster!
Main product image of Pneumatic Valve Actuator (3 psi to 10 psi)
Magnifying glass
Hover image to zoom

Pneumatic Valve Actuator (3 psi to 10 psi)

Brand:
Honeywell
SKU:
MP958A1017
Rating:
(0)
Q&A:
(0)
Pneumatic Valve Actuator (3 psi to 10 psi)
Magnifying glass
Hover image to zoom
$168.71 each
In Stock
In Stock
Get 19 Mon, Oct 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
2-1/4" Diameter
Product Highlight: Max Pressure (PSI)
30 MAX PSI

Description

–
The MP958 Pneumatic Valve Actuator is direct-acting and used only with Honeywell V5852A2xx, V5862A2xx, V5853A2xx, and V5863A2xx Terminal Unit Valves to control hot and/or chilled water.

Specifications
  • Actuator Type: Valve
  • Actuator Force: Low
  • Action: Direct Acting
  • Maximum Safe Operating Pressure (psi): 30 psi
  • Fail Safe Mode: Spring Return
  • Air Connections: Barbed fitting for 1/4 in. O.D. plastic tubing
  • Dimensions: 2- 1/4 in. diameter x 3 -3/16 in. maximum high

Specs

–
Diameter (Inches):

2-1/4"

Max Pressure (PSI):

30

Motor:

Spring Return

Actuator Spring Range:

3 to 10 psi

Action:

Direct Acting

Fail Safe Mode:

Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy