Shop Resideo Sale
Main product image of Pneumatic Valve Actuator (8 psi to 11 psi)
Magnifying glass
Hover image to zoom
Pneumatic Valve Actuator (8 psi to 11 psi)
Magnifying glass
Hover image to zoom
$222.44 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
2-1/4" Diameter
Product Highlight: Max Pressure (PSI)
30 MAX PSI

Description

–
The MP958 Pneumatic Valve Actuator is direct-acting and used only with Honeywell V5852A2xx, V5862A2xx, V5853A2xx, and V5863A2xx Terminal Unit Valves to control hot and/or chilled water.

Specifications
  • Actuator Type: Valve
  • Actuator Force: Low
  • Action: Direct Acting
  • Maximum Safe Operating Pressure (psi): 30 psi
  • Fail Safe Mode: Spring Return
  • Air Connections: Barbed fitting for 1/4 in. O.D. plastic tubing
  • Dimensions: 2- 1/4 in. diameter x 3 -3/16 in. maximum high

Specs

–
Diameter (Inches):

2-1/4"

Max Pressure (PSI):

30

Motor:

Spring Return

Actuator Spring Range:

8 to 11 psi

Action:

Direct Acting

Fail Safe Mode:

Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy