The Day Savers – A National Tradesmen Day Contest
Main product image of Spring Return Communicating Sylk Direct Coupled Damper Actuator, 30-180 Second, No Conduit (27 lb-in)
Magnifying glass
Hover image to zoom

Spring Return Communicating Sylk Direct Coupled Damper Actuator, 30-180 Second, No Conduit (27 lb-in)

Brand:
Honeywell
SKU:
MS3103J1022
Rating:
(0)
Q&A:
(0)
Spring Return Communicating Sylk Direct Coupled Damper Actuator, 30-180 Second, No Conduit (27 lb-in)
Magnifying glass
Hover image to zoom
$298.96 each
In Stock
In Stock
Get 3 Mon, Aug 31
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
24V
Product Highlight: Torque
27 lb-in Torque

Description

Precise, reliable performance. Lasting value. Ease of installation. Everything you look for in direct-coupled actuators hinges on quality. And quality engineering is what makes Honeywell’s complete line of actuators the top performers in the industry. Our global engineering team designs and tests our direct-coupled actuators to exceed rigorous global standards — and to meet Honeywell’s own demanding life testing. Moreover, with the Honeywell Sylk technology -- a two-wire, polarity-insensitive bus that provides both communications and power -- you can utilize multiple devices without the headaches of excessive wiring and labor costs. Smart solutions for intelligent buildings.

Specifications
  • Mounting: Direct Coupled
  • Frequency: 50 Hz; 60 Hz
  • Electrical Connections: Wired
  • Ambient Temperature Range: -40 F to +150 F
  • Control Signal: Sylk Enabled Fail Safe Mode: Spring Return
  • Torque Rating (lb-in.): 27 lb-in
  • Torque Rating (Nm): 3Nm
  • Feedback: No Feedback
  • External Auxiliary Switches Available: No
  • Rotational Stroke Adjustment: Mechanically limited maximum stroke in 7.5 degree increments
  • Timing, Nominal: Driving -- 30 to 180 sec
  • Spring Return Timing: 25 sec

Specs

Product Type:

Actuator

Actuator Type:

Damper

Voltage:

24V

Torque:

27 lb-in

Fail Safe Mode:

Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy