Apply to be a TradeMaster!
Main product image of Sylk-Enabled Spring Return Direct Coupled Actuator, 10 Nm, 88 lb-in.
Magnifying glass
Hover image to zoom

Sylk-Enabled Spring Return Direct Coupled Actuator, 10 Nm, 88 lb-in.

Brand:
Honeywell
SKU:
MS3110J1008
Rating:
(0)
Q&A:
(0)
Sylk-Enabled Spring Return Direct Coupled Actuator, 10 Nm, 88 lb-in.
Magnifying glass
Hover image to zoom
$486.79 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
88 lb-in Torque
Product Highlight: Temperature Range (F)
-40°F to 150°F
Product Highlight: Mount
Direct Coupled

Description

–
Product Features
  • Direct Coupled Actuator
  • Sylk Enabled
  • 88 Lb-In Torque
  • 24 Vac/Vdc
  • Spring Return
  • Self Centering Clamping Shaft Adapter
  • 95 ± 3 Degrees Stroke
  • NEMA 2
  • 10 Nm
  • 24V
  • 50/60 Hz
  • Class 2
  • 14 VA
  • Includes Mounting Bracket, Self Centering Shaft Adapter, 3 MM Crank, Manual Crank

Specs

–
Actuator Type:

Valve

Damper

Product Type:

Actuator

Temperature Range (F):

-40°F to 150°F

Application:

HVAC

Hertz:

50

60

Torque:

88 lb-in

Fail Safe Mode:

Spring Return

Operating Humidity:

5 to 95% RH, non-condensing

Voltage:

24V

Mount:

Direct Coupled

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy