| Actuator Type: | Valve Damper |
|---|---|
| Product Type: | Actuator |
| Temperature Range (F): | -40°F to 150°F |
| Application: | HVAC |
| Hertz: | 50 60 |
| Torque: | 175 lb-in |
| Fail Safe Mode: | Spring Return |
| Operating Humidity: | 5 to 95% RH, non-condensing |
| Voltage: | 24V |
| Mount: | Direct Coupled |