Apply to be a TradeMaster!
Main product image of 2 Pos./SPST SR 27 lb-in., 3 Nm, U-Bolt, Clip-In, Fire/Smoke Damper Direct Coupled Actuator (120-230V)
Magnifying glass
Hover image to zoom

2 Pos./SPST SR 27 lb-in., 3 Nm, U-Bolt, Clip-In, Fire/Smoke Damper Direct Coupled Actuator (120-230V)

Brand:
Honeywell
SKU:
MS4103F1025
Rating:
(0)
Q&A:
(0)
2 Pos./SPST SR 27 lb-in., 3 Nm, U-Bolt, Clip-In, Fire/Smoke Damper Direct Coupled Actuator (120-230V)
Magnifying glass
Hover image to zoom
$296.77 each
In Stock
In Stock
Get 2 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-230V
Product Highlight: Torque
27 lb-in Torque
Product Highlight: Mount
Direct Coupled

Description

–
Note: Image may not reflect actual product

2 Pos./SPST SR 27 lb-in., 3 Nm, U-Bolt, Clip-In, Fire/Smoke Damper Direct Coupled Actuator (120-230V)

Features:
  • 30 lb-in. (3.4 Nm) or 80 lb-in. (9 Nm) minimum driving torque at 350F (176C)
  • Reversible mounting facilitates use in either clockwise (cw) or counterclockwise (ccw) spring rotation
  • Integral spring return ensures level of return torque
  • Fifteen-second spring return timing
  • No special cycling required during long-term holding
  • No audible noise during holding
  • Patent pending design eliminates need for limit switches to reduce power consumption
  • Models available for 24, 120, and 230 Vac
  • Ninety-five degree angle of rotation
  • Actuator holds rated torque at reduced power level
  • Die-cast aluminum housing
  • Housing design allows flush mounting to damper
  • Designed to operate reliably in smoke control systems requiring Underwriter's Laboratories Inc. UL555S ratings up to 350F
  • Models available with SPST position-indicating switches (7 degree, 85 degree stroke)

Specs

–
Actuator Type:

Damper

Product Type:

Actuator

Application:

HVAC

Torque:

27 lb-in

Fail Safe Mode:

Spring Return

Control Signal:

Two position

SPST

Voltage:

120-230V

Mount:

Direct Coupled

Features:

NEMA 1

Auxiliary Switch:

No Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy