Apply to be a TradeMaster!
Main product image of Fast Acting, Two-Position Spring Return Actuator (CW & CCW, 120V, 30 lb-in)
Magnifying glass
Hover image to zoom
Fast Acting, Two-Position Spring Return Actuator (CW & CCW, 120V, 30 lb-in)
Magnifying glass
Hover image to zoom
$323.48 each
In Stock
In Stock
Get 191 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Torque
30 lb-in Torque
Product Highlight: Rotation
CW

Description

–
Honeywell's Fast-Acting, Two-Position Actuators are line volt (120V), 30 lb-in., spring return direct coupled actuators (DCA) for Fire and Smoke dampers (on/off control). The actuator accepts an on/off signal from a single-pole, single-throw (SPST) controller. Reversible mounting allows actuator to be used for either clockwise (cw) or counterclockwise (ccw) spring rotation.

Features
  • 30 lb-in. (3.4 Nm) or 80 lb-in. (5.9 Nm) minimum driving torque at 350 F (176 C)
  • Reversible mounting facilitates use in either clockwise (cw) or counterclockwise (ccw) spring rotation
  • Integral spring return ensures level of return torque
  • Fifteen-second spring return timing
  • No special cycling required during long-term holding
  • No audible noise during holding
  • Patent pending design eliminates need for limit switches to reduce power consumption
  • Ninety-five degree angle of rotation
  • Actuator holds rated torque at reduced power level
  • Die-cast aluminum housing
  • Housing design allows flush mounting to damper
  • Designed to operate reliably in smoke control systems requiring Underwriter's Laboratories Inc. UL555S ratings up to 350 F.
  • SPST position-indicating switches (7 degree, 85 degree stroke).

Specs

–
Application:

Fire and Smoke

Actuator Type:

Two Position

Voltage:

120v

Torque:

30 lb-in

Fail Safe Mode:

Spring Return

Rotation:

CW

Spring Return:

CCW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Always Satisfied

I would recommend this website in general. Its not that often that I cannot find what I am looking for and I receive it in two days.
MCS
Louisiana
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Required Modifications

This was a replacement for a backup oil burner on a wood fired boiler. The original Honeywell lasted about 14years and is obsolete. The socket depth on the new one is different so modifications were required, for this reason a twenty minute job took three hours.
impossibledone
Washington
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far I would buy this product again

It is a relatively easy replacement of our previous smoke dampers. We've had a some of these installed for a couple of years and they seem to be working well.
Douglas
Illinois
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

90/10

ordered from supply house before with better results. this time had a problem actuator. but not supply houses fault, manufacture quality control issue. but the way supply house handled my problem was A+. Great!
CAM
Danville CA.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy