Shop Resideo Sale
Main product image of Universal Fire and Smoke Damper Actuator (30 lb-in)
Magnifying glass
Hover image to zoom

Universal Fire and Smoke Damper Actuator (30 lb-in)

Brand:
Honeywell
SKU:
MS4104F1210
Rating:
(0)
Q&A:
(0)
Universal Fire and Smoke Damper Actuator (30 lb-in)
Magnifying glass
Hover image to zoom
$530.90 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Torque
30 lb-in Torque

Description

–
The Honeywell MS4104 Fast-Acting, Two-Position Actuators are line volt (120V), 80 lb-in., spring return direct coupled actuators (DCA) for Fire and Smoke dampers (on/off control). The actuator accepts an on/off signal from a single-pole, single-throw (SPST) controller. Reversible mounting allows actuator to be used for either clockwise (cw) or counterclockwise (ccw) spring rotation.

Features:
  • 30 lb-in. (3.4 Nm) minimum driving torque at 350 F (176 C).
  • Reversible mounting facilitates use in either clockwise (cw) or counterclockwise (ccw) spring rotation.
  • Integral spring return ensures level of return torque.
  • Fifteen-second spring return timing.
  • No special cycling required during long-term holding.
  • No audible noise during holding.
  • Patent pending design eliminates need for limit switches to reduce power consumption.
  • Models available for 24, 120, and 230 Vac.
  • Ninety-five degree angle of rotation.
  • Actuator holds rated torque at reduced power level.
  • Die-cast aluminum housing.
  • Housing design allows flush mounting to damper.
  • Designed to operate reliably in smoke control systems requiring Underwriter?s Laboratories Inc. UL555S ratings up to 350 F.
  • Models available with SPST position-indicating switches (7 degree, 85 degree stroke).

Specs

–
Product Type:

Actuator

Actuator Type:

Two Position

Torque:

30 lb-in

Fail Safe Mode:

Spring Return

Features:

NEMA 1

Voltage:

120v

Operating Temp Range:

-40 F to 140 F

Operating Humidity:

5 to 95% RH, non-condensing

Internal Aux Switch:

2

Control Signal:

SPST, 2 Position

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy