Apply to be a TradeMaster!
Main product image of Two Position Damper Actuator w/ Spring Return (44 lb-in)
Magnifying glass
Hover image to zoom

Two Position Damper Actuator w/ Spring Return (44 lb-in)

Brand:
Honeywell
SKU:
MS4105A1030
Rating:
(1)
Q&A:
(0)
Two Position Damper Actuator w/ Spring Return (44 lb-in)
Magnifying glass
Hover image to zoom
$347.54 each
In Stock
In Stock
Get 13 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
100-250v
Product Highlight: Torque
44 lb-in Torque

Description

–
The MS4105 is a 44 lb-in (5Nm), spring return direct-coupled, line voltage actuator that accepts two position (SPST) control for use within heating, ventilating, and air-conditioning (HVAC) systems. They can drive a variety of quarter-turn, final control elements requiring spring return fail-safe operation.

Features:
  • Brushless DC submotor with electronic stall protection for floating/modulating models.
  • Brush DC submotor with electronic stall protection for 2-position models.
  • Self-centering shaft adapter (shaft coupling) for wide range of shaft sizes.
  • Models available for use with two-position, single pole single throw (spst), line- (Series 40) or low- (Series 80) voltage controls.
  • Models available for use with floating or switched single-pole, double-throw (spdt) (Series 60) controls.
  • Models available for use with proportional current or voltage (Series 70) controls.
  • Models available with combined floating/modulating control in a single device.
  • Access cover to facilitate connectivity.
  • Metal housing with built-in mechanical end limits.
  • Spring return direction field-selectable.
  • Shaft position indicator and scale.
  • Manual winding capability with locking function.
  • UL (cUL) listed and CE compliant.
  • All models are plenum-rated per UL873.

Specs

–
Product Type:

Actuator

Actuator Type:

Two Position

Torque:

44 lb-in

Fail Safe Mode:

Spring Return

Voltage:

100-250v

Operating Temp Range:

-40 F to 140 F

Features:

NEMA 2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Does exactly what I wanted

Best price I have found for the exact same item anywhere else. Why pay more if you don't have to? Pex Supply had it in stock where I had to wait elsewhere. No brainer to buy here.
Rich
Portland, MI
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy