Shop Resideo Sale
Main product image of 2-position or SPST Spring Return 44 lb-in., 5 Nm, Direct Coupled Actuator
Magnifying glass
Hover image to zoom

2-position or SPST Spring Return 44 lb-in., 5 Nm, Direct Coupled Actuator

Brand:
Honeywell
SKU:
MS4105A1130
Rating:
(0)
Q&A:
(0)
2-position or SPST Spring Return 44 lb-in., 5 Nm, Direct Coupled Actuator
Magnifying glass
Hover image to zoom
$335.17 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
100-250v
Product Highlight: Torque
44 lb-in Torque
Product Highlight: Height
7-1/2"
Product Highlight: Depth (Inches)
3-5/32" Depth

Description

–
The MS4105 is a 44 lb-in (5Nm), spring return direct-coupled, line voltage actuator that accepts two position (SPST) control for use within heating, ventilating, and air-conditioning (HVAC) systems. They can drive a variety of quarter-turn, final control elements requiring spring return fail-safe operation.

Features:
  • Brushless DC submotor with electronic stall protection for floating/modulating models.
  • Brush DC submotor with electronic stall protection for 2-position models.
  • Self-centering shaft adapter (shaft coupling) for wide range of shaft sizes.
  • Models available for use with two-position, single pole single throw (spst), line- (Series 40) or low- (Series 80) voltage controls.
  • Models available for use with floating or switched single-pole, double-throw (spdt) (Series 60) controls.
  • Models available for use with proportional current or voltage (Series 70) controls.
  • Models available with combined floating/modulating control in a single device.
  • Models available with three-foot, 18 AWG color-coded cable.
  • Access cover to facilitate connectivity.
  • Metal housing with built-in mechanical end limits.
  • Spring return direction field-selectable.
  • Shaft position indicator and scale.
  • Manual winding capability with locking function.
  • UL (cUL) listed and CE compliant.
  • All models are plenum-rated per UL873.

    Specifications:
  • Torque/Force (Nm, N): 5 Nm
  • Number of Internal Auxiliary Switch: 1
  • Type of Internal Auxiliary Switch: Adjustable 0-95 degrees
  • Switch Ratings: 250 Vac, 8 A res (5 A ind)
  • External Auxiliary Switches Available No
  • Shaft Adapter Type: Self-centering clamping
  • Manual operation: N/A
  • Spring Return Torque/Force (lb-in., lbf): 44 lb-in.
  • Spring Return Torque/Force (Nm, N): 5 Nm
  • Maximum Stall Torque/Force (lb-in., lbf): 105 lb-in.
  • Maximum Stall Torque/Force (Nm, N): 12 Nm
  • Mounting: Direct Coupled
  • Rotational Stroke: 95 ±3 degrees
  • Rotational Stroke Adjustment: Mechanically limited 5 degree increments
  • Rotation to Open: By switch
  • Spring Return Direction: By orientation
  • Timing, Maximum Spring Return (sec): 25 seconds
  • Timing, Nominal Driving @ 60 Hz (sec): 45 seconds
  • Power Consumption (Driving): 6/9 VA
  • Electrical Connections: Enclosed screw terminal strip (22 to 14 AWG)
  • Maximum Noise Rating, Driving (dB(A) @ 1m): 50
  • Maximum Noise Rating, Holding (dB(A) @ 1m): 20 (no audible noise)
  • Includes: Mounting bracket, self-centering shaft adapter
  • Specs

    –
    Actuator Type:

    Valve

    Damper

    Two Position

    Product Type:

    Actuator

    Application:

    HVAC

    Hertz:

    50

    60

    Torque:

    44 lb-in

    Fail Safe Mode:

    Spring Return

    Height:

    7-1/2"

    Depth (Inches):

    3-5/32"

    Width:

    3-55/84"

    Features:

    NEMA 2

    Voltage:

    100-250v

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy