Shop Resideo Sale
Main product image of Fast Acting, Two-Position Spring Return Actuator (CW & CCW, 120V, 80 lb-in)
Magnifying glass
Hover image to zoom

Fast Acting, Two-Position Spring Return Actuator (CW & CCW, 120V, 80 lb-in)

Brand:
Honeywell
SKU:
MS4109F1010
Rating:
(2)
Q&A:
(0)
Fast Acting, Two-Position Spring Return Actuator (CW & CCW, 120V, 80 lb-in)
Magnifying glass
Hover image to zoom
$430.85 each
In Stock
In Stock
Get 84 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Torque
80 lb-in Torque
Product Highlight: Rotation
CW

Description

–
Honeywell's Fast-Acting, Two-Position Actuators are line volt (120V), 80 lb-in., spring return direct coupled actuators (DCA) for Fire and Smoke dampers (on/off control). The actuator accepts an on/off signal from a single-pole, single-throw (SPST) controller. Reversible mounting allows actuator to be used for either clockwise (cw) or counterclockwise (ccw) spring rotation

Features
  • 30 lb-in. (3.4 Nm) or 80 lb-in. (5.9 Nm) minimum driving torque at 350 F (176 C)
  • Reversible mounting facilitates use in either clockwise (cw) or counterclockwise (ccw) spring rotation
  • Integral spring return ensures level of return torque
  • Fifteen-second spring return timing
  • No special cycling required during long-term holding
  • No audible noise during holding
  • Patent pending design eliminates need for limit switches to reduce power consumption
  • Ninety-five degree angle of rotation
  • Actuator holds rated torque at reduced power level
  • Die-cast aluminum housing
  • Housing design allows flush mounting to damper
  • Designed to operate reliably in smoke control systems requiring Underwriter's Laboratories Inc. UL555S ratings up to 350 F.
  • SPST position-indicating switches (7 degree, 85 degree stroke).

Specs

–
Product Type:

Actuator

Actuator Type:

Two Position

Voltage:

120v

Application:

Fire and Smoke

Torque:

80 lb-in

Fail Safe Mode:

Spring Return

Features:

NEMA-1 Enclosure

Rotation:

CW

Spring Return:

CCW

Operating Temp Range:

-40 F to 140 F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

great communications very helpful

Great will buy again
Jim
Greensburg, Pa.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

it is a replacement fro part # MS4209F1007

electrical fitting needs to be alter in order to make it work because it was sold to me as a replacement part
G from G
Guymon Ok
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy