Apply to be a TradeMaster!
Main product image of Two Position Damper Actuator w/ Spring Return w/ Direct Coupled Actuators (88 lb-in)
Magnifying glass
Hover image to zoom

Two Position Damper Actuator w/ Spring Return w/ Direct Coupled Actuators (88 lb-in)

Brand:
Honeywell
SKU:
MS4120K1000
Rating:
(0)
Q&A:
(0)
Two Position Damper Actuator w/ Spring Return w/ Direct Coupled Actuators (88 lb-in)
Magnifying glass
Hover image to zoom
$278.60 each
In Stock
In Stock
Get 10 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Torque
88 lb-in Torque

Description

–

MS3110, MS3120, MS4110, MS4120, MS7510, MS7520, MS8110, MS8120 Spring Return Direct Coupled Actuators (DCA) are used within heating, ventilating, and air-conditioning (HVAC) systems. They can drive a variety of quarter-turn, final control elements requiring spring return fail-safe operation.


Applications include volume control dampers, mounted directly to the drive shaft or remotely (with the use of accessory hardware), quarter-turn rotary valves, such as ball or butterfly valves mounted directly to the drive shaft and linear stroke globe or cage valves mounted with linkages to provide linear actuation.


Features & Benefits:

  • Brushless DC submotor with electronic stall protection for floating/modulating models
  • Floating/Modulating models can provide twoposition (SPST) control
  • Brush DC submotor with electronic stall protection for two-position models
  • Self-centering shaft adapter (shaft coupling) for wide range of shaft sizes
  • Access cover to facilitate connectivity
  • Metal housing with built-in mechanical end limits
  • Spring return direction field-selectable
  • Shaft position indicator and scale
  • Manual winding capability with locking function
  • Sylk-enabled models available
  • Certifications: UL (cUL) listed, Plenum-rated per UL2043, CE 89/336/ECC, 73/23/EEC, C-Tick N314

Specs

–
Actuator Type:

Two Position

Voltage:

120v

Torque:

88 lb-in

Fail Safe Mode:

Spring Return

Product Type:

Actuator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy