Shop Resideo Sale
Main product image of Two Position Damper Actuator w/ Spring Return for Fire and Smoke Applications (175 lb-in)
Magnifying glass
Hover image to zoom

Two Position Damper Actuator w/ Spring Return for Fire and Smoke Applications (175 lb-in)

Brand:
Honeywell
SKU:
MS4620F1005
Rating:
(0)
Q&A:
(0)
Two Position Damper Actuator w/ Spring Return for Fire and Smoke Applications (175 lb-in)
Magnifying glass
Hover image to zoom
$695.57 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Torque
175 lb-in Torque

Description

–
Spring return direct coupled actuators (DCA) for on/off damper control with an integral junction box. The actuator accepts an on/off signal from a single-pole, single-throw (SPST) controller. They are designed to operate reliably in smoke control systems requiring Underwriter's Laboratories Inc. UL555S ratings up to 350 F.

Features
  • 175 lb-in. (20 Nm) minimum driving torque at 350F (176C).
  • Integral stainless steel spring return ensures level of return torque.
  • Reversible mounting allows actuator to be used for either clockwise (cw) or counterclockwise (ccw) spring rotation.
  • Fifteen-second spring return timing.
  • No special cycling required during long-term holding.
  • No audible noise during holding.
  • Patented design eliminates need for limit switches and reduces power consumption.
  • Models available with integral high temperature (350 F) SPST position-indicating switches (<7 degrees, >85 degrees).
  • High temperature Teflon lead wires.
  • Ninety-five degree angle of rotation for tight damper closure.
  • Actuator holds rated torque at reduced power level.
  • Die-cast aluminum housing. Housing design allows flush mounting to damper.
  • High-temperature indicator included.
  • Self-centering shaft adapter (SCSA), patented.


Specifications
  • Actuator Type: Damper, Valve
  • Application Type: Fire and Smoke
  • Fail Safe Mode: Spring Return
  • Supply Voltage: 100 to 250 Vac
  • Number of Internal Auxiliary Switch: 2
  • External Auxiliary Switches Available: Yes, SW2-US
  • Shaft Adapter Type: Self Centering clamping
  • Manual Operation: Manual Crank
  • Mounting: Direct Coupled
  • Frequency: 60 Hz, 50 Hz
  • Rotational Stroke: 95 ¬+/- 3 degrees
  • Rotational Stroke Adjustment: Mechanically limited 5 degree increments
  • Spring Return Direction: By orientation
  • Timing, Maximum Spring Return (sec): 15 sec
  • Timing, Nominal Driving @ 60 Hz (sec): 15 Sec
  • Spring Return Direction: By orientation
  • Dimensions (in.): 9.72 in high x 3.94 in wide x 2.95 in deep
  • Compatible Damper Shafts (in.): 3/8 to 1.06 in. round or 3/8 to 11/16 in. square
  • Temperature Range, Ambient (F): -40 F to 130 F
  • Operating Humidity Range (% RH): 5 to 95% RH, non-condensing
  • Includes: Self-centering shaft adapter, 3mm crank

Specs

–
Product Type:

Actuator

Actuator Type:

Two Position

Voltage:

230V

Application:

Fire and Smoke

Torque:

175 lb-in

Fail Safe Mode:

Spring Return

Features:

NEMA 2

Operating Temp Range:

-40 F to 140 F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy