Apply to be a TradeMaster!
Main product image of 3 Nm Series Spring Return Direct Coupled Modulating Actuator (27 lb-in)
Magnifying glass
Hover image to zoom

3 Nm Series Spring Return Direct Coupled Modulating Actuator (27 lb-in)

Brand:
Honeywell
SKU:
MS7103A1021
Rating:
(0)
Q&A:
(0)
3 Nm Series Spring Return Direct Coupled Modulating Actuator (27 lb-in)
Magnifying glass
Hover image to zoom
$240.19 each
In Stock
In Stock
Get 4 Tue, Aug 18
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Torque
27 lb-in Torque
Product Highlight: Temperature Range (F)
-40°F to 150°F

Description

MS7103 Spring Return Direct Coupled Actuators (DCA) are used within heating, ventilating, and air-conditioning (HVAC) systems. They can drive a variety of quarterturn, final control elements requiring spring return fail-safe operation.

Applications:
  • Volume control dampers, mounted directly to the drive shaft or remotely (with the use of accessory hardware).
  • Quarter-turn rotary valves, such as ball valves mounted directly to the drive shaft.
  • Available with cable on all models
  • Fast test mode

Specs

Temperature Range (F):

-40°F to 150°F

Fail Safe Mode:

Spring Return

Torque:

27 lb-in

Actuator Type:

Floating

Modulating

Humidity Range:

5 to 90% RH (non-condensing)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy