Apply to be a TradeMaster!
Main product image of Fast Acting, Two-Position Spring Return Actuator (CW & CCW, 24V, 30 lb-in)
Magnifying glass
Hover image to zoom

Fast Acting, Two-Position Spring Return Actuator (CW & CCW, 24V, 30 lb-in)

Brand:
Honeywell
SKU:
MS8104F1010
Rating:
(2)
Q&A:
(1)
Fast Acting, Two-Position Spring Return Actuator (CW & CCW, 24V, 30 lb-in)
Magnifying glass
Hover image to zoom
$351.27 each
In Stock
In Stock
Get 16 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
30 lb-in Torque
Product Highlight: Rotation
CW

Description

–
Honeywell's Fast-Acting, Two-Position Actuators are line volt (24V), 30 lb-in., spring return direct coupled actuators (DCA) for Fire and Smoke dampers (on/off control). The actuator accepts an on/off signal from a single-pole, single-throw (SPST) controller. Reversible mounting allows actuator to be used for either clockwise (cw) or counterclockwise (ccw) spring rotation

Features
  • 30 lb-in. (3.4 Nm) or 80 lb-in. (5.9 Nm) minimum driving torque at 350 F (176 C)
  • Reversible mounting facilitates use in either clockwise (cw) or counterclockwise (ccw) spring rotation
  • Integral spring return ensures level of return torque
  • Fifteen-second spring return timing
  • No special cycling required during long-term holding
  • No audible noise during holding
  • Patent pending design eliminates need for limit switches to reduce power consumption
  • Ninety-five degree angle of rotation
  • Actuator holds rated torque at reduced power level
  • Die-cast aluminum housing
  • Housing design allows flush mounting to damper
  • Designed to operate reliably in smoke control systems requiring Underwriter's Laboratories Inc. UL555S ratings up to 350 F.
  • SPST position-indicating switches (7 degree, 85 degree stroke).

Specs

–
Product Type:

Actuator

Application:

Fire and Smoke

Actuator Type:

Two Position

Fail Safe Mode:

Spring Return

Voltage:

24V

Torque:

30 lb-in

Rotation:

CW

Spring Return:

CCW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again.

The product worked as intended and meet the specifications that were listed on the web site.
AJ Moore
Lakeville, MN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'm going to use this website

Well I ordered on Friday. Said it wasn't coming till Wednesday. I needed this part in on Monday. Came on Sunday after I told the customer Thursday. Lol. I like this company.
Pat
NYC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Where do you connect yellow conductors when your using 24 volts dc

Asked by Geose 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

its for an Aux switch. http://s3.supplyhouse.com/product_files/MS8104F1010-Honeywell-Product-Overview.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy