Shop Resideo Sale
Main product image of Two position or SPST Spring Return 44 lb-in., 5 Nm, Direct Coupled Actuator
Magnifying glass
Hover image to zoom

Two position or SPST Spring Return 44 lb-in., 5 Nm, Direct Coupled Actuator

Brand:
Honeywell
SKU:
MS8105A1130
Rating:
(0)
Q&A:
(0)
Two position or SPST Spring Return 44 lb-in., 5 Nm, Direct Coupled Actuator
Magnifying glass
Hover image to zoom
$282.22 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
44 lb-in Torque
Product Highlight: Mount
Direct Coupled

Description

–
Overview:
The MS8105 is a 44 lb-in (5Nm), spring return direct-coupled, line voltage actuator that accepts two-position (SPST) control for: air dampers, air handlers, ventilation flaps, louvers, and ball valves.

Features:
  • Brushless DC submotor with electronic stall protection on all models
  • Self-centering shaft adaptor (shaft coupling) for wide range of shaft sizes
  • Models available for use with two-position, SPST, line- (Series 40) or low- (Series 80) voltage controls
  • Models available for use with floating or switched SPDT (Series 60) controls
  • Models avail able for use with proportional current or voltage (Series 70) controls
  • Models available with combined floating and modulating control in a single device
  • Models available with an internal end switch
  • Access cover to facilitate connectivity
  • Durable plastic housing with built-in mechanical end limits
  • Spring return direction field selectable
  • Shaft position indicator and scale
  • UL (cUL) listed and CE compliant
  • All models are plenum rated per UL873
  • Specs

    –
    Actuator Type:

    Damper

    Valve

    Product Type:

    Actuator

    Application:

    HVAC

    Torque:

    44 lb-in

    Fail Safe Mode:

    Spring Return

    Control Signal:

    SPST

    Two position

    Supply Voltage:

    24 Vac/dc

    Mount:

    Direct Coupled

    Features:

    NEMA 2

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy