Apply to be a TradeMaster!
Main product image of Fast Acting, Two-Position Spring Return Actuator (CW & CCW, 24V, 80 lb-in)
Magnifying glass
Hover image to zoom

Fast Acting, Two-Position Spring Return Actuator (CW & CCW, 24V, 80 lb-in)

Brand:
Honeywell
SKU:
MS8109F1010
Rating:
(0)
Q&A:
(0)
Fast Acting, Two-Position Spring Return Actuator (CW & CCW, 24V, 80 lb-in)
Magnifying glass
Hover image to zoom
$489.23 each
In Stock
In Stock
Get 3 Tue, Aug 18
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
24V
Product Highlight: Torque
80 lb-in Torque
Product Highlight: Rotation
CW

Description

Honeywell's Fast-Acting, Two-Position Actuators are line volt (24V), 80 lb-in., spring return direct coupled actuators (DCA) for Fire and Smoke dampers (on/off control). The actuator accepts an on/off signal from a single-pole, single-throw (SPST) controller. Reversible mounting allows actuator to be used for either clockwise (cw) or counterclockwise (ccw) spring rotation

Features
  • 30 lb-in. (3.4 Nm) or 80 lb-in. (5.9 Nm) minimum driving torque at 350 F (176 C)
  • Reversible mounting facilitates use in either clockwise (cw) or counterclockwise (ccw) spring rotation
  • Integral spring return ensures level of return torque
  • Fifteen-second spring return timing
  • No special cycling required during long-term holding
  • No audible noise during holding
  • Patent pending design eliminates need for limit switches to reduce power consumption
  • Ninety-five degree angle of rotation
  • Actuator holds rated torque at reduced power level
  • Die-cast aluminum housing
  • Housing design allows flush mounting to damper
  • Designed to operate reliably in smoke control systems requiring Underwriter's Laboratories Inc. UL555S ratings up to 350 F.
  • SPST position-indicating switches (7 degree, 85 degree stroke).

Specs

Product Type:

Actuator

Actuator Type:

Two Position

Voltage:

24V

Application:

Fire and Smoke

Torque:

80 lb-in

Temperature Range:

0° to 130°F

Fail Safe Mode:

Spring Return

Features:

NEMA-1 Enclosure

Spring Return:

CCW

Rotation:

CW

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy