Apply to be a TradeMaster!
Main product image of Two Position Damper Actuator w/ Spring Return for Fire and Smoke, 24v (175 lb-in)
Magnifying glass
Hover image to zoom

Two Position Damper Actuator w/ Spring Return for Fire and Smoke, 24v (175 lb-in)

Brand:
Honeywell
SKU:
MS8120F1002
Rating:
(0)
Q&A:
(1)
Two Position Damper Actuator w/ Spring Return for Fire and Smoke, 24v (175 lb-in)
Magnifying glass
Hover image to zoom
$568.33 each
In Stock
In Stock
Get 14 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
175 lb-in Torque

Description

–
Spring return direct coupled actuators (DCA) for on/off damper control with an integral junction box. The actuator accepts an on/off signal from a single-pole, single-throw (SPST) controller. They are designed to operate reliably in smoke control systems requiring Underwriter's Laboratories Inc. UL555S ratings up to 350 F.

Features
  • Brush DC submotor with electronic stall protection for 2-position models
  • Self-centering shaft adapter (shaft coupling) for wide range of shaft sizes
  • Models available for use with two-position, single pole single throw (spst), line- (Series 40) or low- (Series 80) voltage controls
  • Metal housing with built-in mechanical end limits
  • Spring return direction field-selectable
  • Shaft position indicator and scale
  • Manual winding capability with locking function
  • UL (cUL) listed and CE compliant
  • All Models are plenum-rated per UL873


Specifications
  • Actuator Type: Damper
  • Application Type: Fire and Smoke
  • Fail Safe Mode: Spring Return
  • Control Signal: SPST, 2 Position
  • Supply Voltage: 24 Vac +/- 20%
  • Shaft Adapter Type: Self Centering clamping
  • Manual Operation: Manual Crank
  • Mounting: Direct Coupled
  • Frequency: 60 Hz, 50 Hz
  • Rotational Stroke: 95 ¬+/- 3 degrees
  • Rotational Stroke Adjustment: Mechanically limited 5 degree increments
  • Spring Return Direction: By orientation
  • Timing, Maximum Spring Return (sec): 15 sec
  • Timing, Nominal Driving @ 60 Hz (sec): 15 Sec
  • Spring Return Direction: By orientation
  • Dimensions (in.): 10.67 in high x 3.94 in wide x 2.95 in deep
  • Compatible Damper Shafts (in.): 3/8 to 1.06 in. round or 3/8 to 11/16 in. square
  • Temperature Range, Ambient (F): -40 F to 130 F
  • Operating Humidity Range (% RH): 5 to 95% RH, non-condensing
  • Includes: Self-centering shaft adapter, 3mm crank

Specs

–
Product Type:

Actuator

Actuator Type:

Two Position

Voltage:

24V

Application:

Fire and Smoke

Torque:

175 lb-in

Operating Temp Range:

-40°F to 130°F

Fail Safe Mode:

Spring Return

Features:

NEMA 2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is the va recuirement on the 24 volt transformer

Asked by george 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

According to the spec sheet, the 175lb models are 40va driving, 8va holding.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy