Apply to be a TradeMaster!
Main product image of Two Position Damper Actuator w/ Spring Return and Aux. Switches for Fire and Smoke, 24v (175 lb-in)
Magnifying glass
Hover image to zoom

Two Position Damper Actuator w/ Spring Return and Aux. Switches for Fire and Smoke, 24v (175 lb-in)

Brand:
Honeywell
SKU:
MS8120F1200
Rating:
(0)
Q&A:
(0)
Two Position Damper Actuator w/ Spring Return and Aux. Switches for Fire and Smoke, 24v (175 lb-in)
Magnifying glass
Hover image to zoom
$572.93 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
175 lb-in Torque

Description

–
Spring return direct coupled actuators (DCA) for on/off damper control with an integral junction box. The actuator accepts an on/off signal from a single-pole, single-throw (SPST) controller. They are designed to operate reliably in smoke control systems requiring Underwriter's Laboratories Inc. UL555S ratings up to 350 F.

Features
  • Brush DC submotor with electronic stall protection for 2-position models
  • Self-centering shaft adapter (shaft coupling) for wide range of shaft sizes
  • Models available for use with two-position, single pole single throw (spst), line- (Series 40) or low- (Series 80) voltage controls
  • Metal housing with built-in mechanical end limits
  • Spring return direction field-selectable
  • Shaft position indicator and scale
  • Manual winding capability with locking function
  • UL (cUL) listed and CE compliant
  • All Models are plenum-rated per UL873


Specifications
  • Actuator Type: Damper
  • Application Type: Fire and Smoke
  • Fail Safe Mode: Spring Return
  • Control Signal: SPST, 2 Position
  • Supply Voltage: 24 Vac +/- 20%
  • Number of Internal Aux. Switches: 2
  • Switch Ratings: 250 Vac, 5 A res (3 A ind)
  • Shaft Adapter Type: Self Centering clamping
  • Manual Operation: Manual Crank
  • Mounting: Direct Coupled
  • Frequency: 60 Hz, 50 Hz
  • Rotational Stroke: 95 ¬+/- 3 degrees
  • Rotational Stroke Adjustment: Mechanically limited 5 degree increments
  • Spring Return Direction: By orientation
  • Timing, Maximum Spring Return (sec): 15 sec
  • Timing, Nominal Driving @ 60 Hz (sec): 15 Sec
  • Spring Return Direction: By orientation
  • Dimensions (in.): 10.67 in high x 3.94 in wide x 2.95 in deep
  • Compatible Damper Shafts (in.): 3/8 to 1.06 in. round or 3/8 to 11/16 in. square
  • Temperature Range, Ambient (F): -40 F to 130 F
  • Operating Humidity Range (% RH): 5 to 95% RH, non-condensing
  • Includes: Self-centering shaft adapter, 3mm crank

Specs

–
Product Type:

Actuator

Actuator Type:

Two Position

Voltage:

24V

Application:

Fire and Smoke

Torque:

175 lb-in

Features:

Internal Aux Switch

NEMA 2

Operating Temp Range:

-40°F to 130°F

Fail Safe Mode:

Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy