Apply to be a TradeMaster!
Main product image of Fast Acting SPDT, Fail in Place, Low Profile Control Ball Valve Actuator
Magnifying glass
Hover image to zoom

Fast Acting SPDT, Fail in Place, Low Profile Control Ball Valve Actuator

Brand:
Honeywell
SKU:
MVN643L0000
Rating:
(0)
Q&A:
(0)
Fast Acting SPDT, Fail in Place, Low Profile Control Ball Valve Actuator
Magnifying glass
Hover image to zoom
$110.07 each
In Stock
In Stock
Get 12 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
27 lb-in Torque
Product Highlight: Body Pattern
2-Way

Description

–
Modulating Control, Fail in Place, Rotary Valve Actuator, 2-10 Vdc MVN 3Nm (27 lb-in.) Control Valve Actuator is used with the VBN2 2-way and the VBN3 3-way Control Ball Valves to control hot and chilled water with glycol solutions up to 50% in heating, ventilating, and air conditioning (HVAC) systems to provide two-position or modulating functions.

Features:
  • Non-spring Return
  • Floating and modulating
  • Space saving, click-on installation - no tool required
  • Extendable position indicator for easy commissioning
  • Available with or without cable
  • Compatible with control ball valves from 1/2" to 1-1/4"
  • Actuator can be mounted on the valve in any of four positions.

Specs

–
Actuator Type:

Fast Acting SPDT

Body Pattern:

2-Way

Supply Voltage:

24 VAC

Torque:

27 lb-in

Fail Safe Mode:

Non-Spring Return

Fail In Place

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy