Apply to be a TradeMaster!
Main product image of Modulating Fail in Place, Control Ball Valve Actuator w/ 1 Meter Cable
Magnifying glass
Hover image to zoom

Modulating Fail in Place, Control Ball Valve Actuator w/ 1 Meter Cable

Brand:
Honeywell
SKU:
MVN713A0000-C1
Rating:
(0)
Q&A:
(0)
Modulating Fail in Place, Control Ball Valve Actuator w/ 1 Meter Cable
Magnifying glass
Hover image to zoom
$203.52 each
In Stock
In Stock
Get 1 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
27 lb-in Torque
Product Highlight: Body Pattern
2-Way

Description

–
Modulating Control, Fail in Place, Rotary Valve Actuator, 2-10 Vdc MVN 3Nm (27 lb-in.) Control Valve Actuator is used with the VBN2 2-way and the VBN3 3-way Control Ball Valves to control hot and chilled water with glycol solutions up to 50% in heating, ventilating, and air conditioning (HVAC) systems to provide two-position or modulating functions.

Features:
  • Non-spring Return
  • Floating and modulating
  • Space saving, click-on installation - no tool required
  • Extendable position indicator for easy commissioning
  • Available with or without cable
  • Compatible with control ball valves from 1/2" to 1-1/4"
  • Actuator can be mounted on the valve in any of four positions.

Specs

–
Actuator Type:

Modulating

Body Pattern:

2-Way

Supply Voltage:

24 VAC

Torque:

27 lb-in

Fail Safe Mode:

Non-Spring Return

Fail In Place

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy