Apply to be a TradeMaster!
Main product image of 1.0", 2.5", 5", 10" W.C. Universal LCD Display Pressure Sensor w/ Panel/DIN Rail Mount
Magnifying glass
Hover image to zoom

1.0", 2.5", 5", 10" W.C. Universal LCD Display Pressure Sensor w/ Panel/DIN Rail Mount

Brand:
Honeywell
SKU:
P7660P1000D
Rating:
(0)
Q&A:
(0)
1.0", 2.5", 5", 10" W.C. Universal LCD Display Pressure Sensor w/ Panel/DIN Rail Mount
Magnifying glass
Hover image to zoom
$316.66 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
1.0", 2.5", 5", 10" W.C. Universal LCD Display Pressure Sensor w/ Panel/DIN Rail Mount

Features:
  • Four selectable ranges for improved accuracy
  • Dual output 0-5/10VDC, 4-20mA (loop and 3-wire) for flexible integration
  • Innovative ultra-compact and modern design
  • Optional display for faster installation and set-up
  • DIN rail mounting in dual orientations
  • LCD Display

Specs

–
Operating Temp Range:

32°-140°F

Pressure Range:

0.1"- 10" W.C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy