Apply to be a TradeMaster!
Main product image of Pneumatic Pressure Reducing Valve for Single Pressure System
Magnifying glass
Hover image to zoom

Pneumatic Pressure Reducing Valve for Single Pressure System

Brand:
Honeywell
SKU:
PP901A1004
Rating:
(0)
Q&A:
(0)
Pneumatic Pressure Reducing Valve for Single Pressure System
Magnifying glass
Hover image to zoom
$933.04 each
In Stock
In Stock
Get 11 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Used to control the pressure of the air delivered to pneumatic control systems. Models available for single-pressure systems or two-pressure systems (Day/Night or Summer/Winter) requiring two independently regulated pressure settings. Dual-pressure units switch from the lower settings to the higher settings when main air is applied to the pilot port. Models also available including a sub-micron filter assembly and pressure gauges. Replacement devices are available for Johnson, Powers, Robertshaw, Barber-Colman and older Honeywell pressure reducing valves.

Features
  • Built-in adjustable safety relief valve for limiting downstream pressure.
  • For two-pressure models: Pressure changes accomplished with manual switch or automatically with electric pneumatic switch.
  • Adjustable stops for desired settings.


Specifications
  • Description: High Pressure Diaphragm Operated Reducing Valve with Built-in Adjustable Relief Valve for Single Pressure Systems. Includes Mounting Bracket and Gage Taps But No Gages.
  • Application: Pressure Reducing
  • Output Pressure Range (psi): primary pressure: adj.0 to 25 psi.
  • Connection Size: Inlet and out air: 1/4 in. NPT (female) Air gage: 1/8 in. NPT (female)
  • Mounting : Bracket furnished
  • Dimensions (in): 11 in. high, 8-7/8 in. wide, 3-3/4 in. deep
  • Includes: Gage tapping to measure the regulated pressure
  • Inlet Pressure Range: 45 to 150 psi

Specs

–
Type:

Pressure Reducing Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy