Apply to be a TradeMaster!
Main product image of 1/4" MNPT Wet Differential Pressure Sensor (10/20/40 PSID)
Magnifying glass
Hover image to zoom

1/4" MNPT Wet Differential Pressure Sensor (10/20/40 PSID)

Brand:
Honeywell
SKU:
PWTA40-X
Rating:
(0)
Q&A:
(0)
1/4" MNPT Wet Differential Pressure Sensor (10/20/40 PSID)
Magnifying glass
Hover image to zoom
PWTA40-X has been discontinued
Discontinued December 25, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Material
Stainless Steel

Description

–
Please Note: Image displayed is of the PWTA100 model.

The PWTA Series wet/wet differential pressure sensors provide reliable, accurate measurement for proper application control including - monitor and control of pump differential pressure, chiller/boiler differential pressure drop, cold/hot water system differential pressure, and other non-corrosive wet media applications.

Features:
  • Versatile Universal Transmitter
  • Three selectable PSID ranges per sensing element
  • User friendly LCD displays in PSID or kPa
  • Absolute mode outputs absolute value of difference
  • Port swap corrects plumbing errors
  • Fast/slow to select desired response time
  • Uni/bi-directional modes
  • Test mode: Forces full-scale output
  • Over range icon warning
  • Switch selectable outputs: 2-wire 4-20mA, 3-wire 0-5V or 0-10V
  • High Reliability
  • Industry’s only standard built-in t-shaped snubbers protect sensing elements from water hammer damage
  • MEMS sensor technology
  • Simple and Low-Cost Installation
  • Reduced plumbing complexity with remote mounted transmitter and wired pressure transducers
  • No bypass required for installation as sensors can be installed in tees or elbows for simple air bleeding
  • Pre-wired plenum and armored cable versions eliminate wiring issues

Specs

–
Product Type:

Pressure Sensor

Connection Size:

1/4"

Connection Type:

MNPT

Material:

Stainless Steel

Operating Temp Range:

32°-140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm