Apply to be a TradeMaster!
Main product image of Linkage for 1.18"/30 mm Valve Stroke
Magnifying glass
Hover image to zoom

Linkage for 1.18"/30 mm Valve Stroke

Brand:
Honeywell
SKU:
Q5024A1130
Rating:
(0)
Q&A:
(0)
Linkage for 1.18"/30 mm Valve Stroke
Magnifying glass
Hover image to zoom
$471.52 each
In Stock
In Stock
Get 3 Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Overview:
Q5024 globe valve linkages connect a Honeywell direct coupled actuator (DCA) to a steam or water globe valve. Q5024 linkages are compatible with 2- and 3-way globe valves. Features:
  • Used with 2-way and 3-way globe valves in modulating or two-position service.
  • Quick and simple installation with no disassembly required.
  • Heavy-duty steel rack and pinion construction and aluminum die-cast housing.
  • Maintenance-free construction.
  • Flexible actuator mounting orientation.
  • Adjustable manual override lever and valve position indicator.
  • Available for 1/2 in. through 6 in. globe valves made by most manufacturers.
  • Used with Honeywell MS and MN Spring and Non-Spring Actuators.
  • Specs

    –
    Product Type:

    Linkage Kit