Apply to be a TradeMaster!
Main product image of 1/2" Damper Linkage, from Modutrol motor to water/steam valve
Magnifying glass
Hover image to zoom

1/2" Damper Linkage, from Modutrol motor to water/steam valve

Brand:
Honeywell
SKU:
Q605G1009
Rating:
(0)
Q&A:
(0)
1/2" Damper Linkage, from Modutrol motor to water/steam valve
Magnifying glass
Hover image to zoom
Q605G1009 has been discontinued
This product has been discontinued

Product Highlights

–
Product Highlight: Mount
External

Description

–
Connect Modutrol motor to standard damper or set of dampers to provide control of duct airflow.

Features
  • Description: Damper-Linkage including Motor bracket, damper arm, motor crankarm, and 2 ball joints- Connects Modutrol motor to water or steam valve.
  • Adjustable to any degree of damper opening. Include ball joints, motor crank arm and damper arm for 1/2 in. (13 mm) diameter shaft.
  • 27520 pushrod must be ordered separately.
  • Used with: Modutrol Motor
  • Mounting:External

Specs

–
Product Type:

Damper Linkage

Mount:

External

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm