Apply to be a TradeMaster!
Main product image of Ampli Check UV Flame Amplifier for 7800 Series, Purple (FFRT 2 or 3 sec)
Magnifying glass
Hover image to zoom

Ampli Check UV Flame Amplifier for 7800 Series, Purple (FFRT 2 or 3 sec)

Brand:
Honeywell
SKU:
R7849B1021
Rating:
(0)
Q&A:
(0)
Ampli Check UV Flame Amplifier for 7800 Series, Purple (FFRT 2 or 3 sec)
Magnifying glass
Hover image to zoom
$518.30 each
In Stock
In Stock
Get 6 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
7800 SERIES Relay Modules
Product Highlight: Color
Purple

Description

–
Overview:
Solid state plug-in amplifiers that respond to flame detector inputs to indicate the presence of flame when used with 7800 SERIES relay modules.

Features:
  • Flame failure response time of 0.8 or 3.0 seconds.
  • Flame signal strength ranges from 0.0 to 5.0 Vdc.
  • Plug into 7800 relay module through printed circuit board edge connector keyed for proper orientation.
  • Flame signal test jacks to measure amplifier flame signal voltage.
  • Color-coded labels identify flame detection type. Dynamic Self-Check Amplifier test the detectors and all electronic components in the flame detection system 7800 SERIES relay module locks out on safety shutdown with flame detection system failure.
  • Compatible with existing Honeywell flame detectors (order separately).
  • Type: Ultraviolet
  • Flame Failure Response Time (sec): 2.0 sec or 3.0 sec
  • Self Checking: Ampli-Check
  • Use With Primary Safety Control: 7800 SERIES Relay Modules
  • Use With Flame Sensor: Gas, Oil: Minipeeper C7027A, C7035A, C7044

Specs

–
Used With:

7800 SERIES Relay Modules

Color:

Purple

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy