Shop Resideo Sale
Main product image of Dual Input Controller w/ Remote sensor, Reverse Acting
Magnifying glass
Hover image to zoom

Dual Input Controller w/ Remote sensor, Reverse Acting

Brand:
Honeywell
SKU:
RP920B1056
Rating:
(0)
Q&A:
(0)
Dual Input Controller w/ Remote sensor, Reverse Acting
Magnifying glass
Hover image to zoom
$820.64 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
High capacity, single/dual input pneumatic controller, used in conjunction with remote sensors, to provide proportional (P) or proportional plus integral (P+I) control of temperature, humidity, pressure, or dewpoint for heating and air conditioning.

Features:
  • Without remote control point adjustment capability.
  • Proportional plus integral control option minimizes offset.
  • Miniature diaphragm technology provides high degree of accuracy and reliability.
  • Direct Acting models can be converted to Reverse Acting (RA) function in field.
  • Field adjustable compensation start point.
  • Local or remote setpoint field option. Integral action cut-off provides trouble-free automatic startup.
  • Transparent cover (optional) provides protection while allowing easy reading of settings and gages.
  • Corrosion resistant construction.
  • The controller is capable of operating with the MLP (Mainline pressure) as low as 15 psi (100 kPa) or as high as 23 psi (160 kPa), however recalibration may be required. All RP920s can be converted to reverse acting in the field.
  • Connection Size (in.): Air: Combination 5/32 in. by 1/4 in. barb. Optional accessory 14003755-001 (barb fitting for port 4,6,7, or 8 for all RP920).
  • Pressure Ratings (psi): Input Signal-- 3 to 15 psi; Output-- 3 to 13 psi, output signal maximum is
  • Mainline Pressure minus 1/2 psi
  • Action: Reverse Acting

Specs

–
Type:

Dual Input Control

Features:

Remote Control Point Adjustment

Sensor Inputs:

Dual

Action:

Reverse Acting

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy