Apply to be a TradeMaster!
Main product image of Manual Potentiometer (270 ohm)
Magnifying glass
Hover image to zoom

Manual Potentiometer (270 ohm)

Brand:
Honeywell
SKU:
S963B1136
Rating:
(0)
Q&A:
(0)
Manual Potentiometer (270 ohm)
Magnifying glass
Hover image to zoom
$815.28 each
In Stock
In Stock
Get 3 Fri, Oct 16
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
For checkout of W973 Logic Panels and W975 Satellite Sequencers.

Features
  • Simulates the HEAT and COOL ramp signal of a T7067 Dual Set Point Thermostat and the economizer low limit function.
  • Consists of 2 potentiometers and a resistor assembly mounted in a test box.
  • Provides a heat/cool ramp signal from less than 2 Vdc (min) to 16.6 Vdc (max).
  • Provides an Economizer low limit signal from 4.0 Vdc (equivalent to 45 F (7 C) at the C7046 Discharge Sensor) to 4.5 Vdc (equivalent to 69 F (21 C).
  • Four test leadwires have color-coded bands with correspondingW973 terminal numbers.
  • Leadwires have alligator clips for easy connection to W973 terminals.


Specifications
  • Description: Manual Potentiometer
  • Dimensions: 4-1/4 in. high x 2-3/4 in. wide x 2-5/16 in. deep
  • Comments: For Vertical mounting on 2 x 4 in outlet box (at least 1-3/4 in deep)

Specs

–
Product Type:

Manual Potentiometer

Ohms:

270

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy