Apply to be a TradeMaster!
Main product image of 4 port Manual Pneumatic Switch w/ 2 position interchange
Magnifying glass
Hover image to zoom

4 port Manual Pneumatic Switch w/ 2 position interchange

Brand:
Honeywell
SKU:
SP470A1000
Rating:
(0)
Q&A:
(0)
4 port Manual Pneumatic Switch w/ 2 position interchange
Magnifying glass
Hover image to zoom
$215.23 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Pneumatic diverting switch used to manually divert, block, or bleed air in pneumatic air lines to revise control sequence with a change in conditions. Commonly applied on Day-Night, Summer-Winter, On-Off-Auto, or Start-Stop functions. Replacement kits are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell switches.

Features
  • Available in two-position or three-position devices.
  • Mountable on a panel up to 7/16 in. (11 mm) thick.
  • Complete with knob and scaleplate.


Specifications
  • Switch Type: Two or Three Position Pneumatic Diverting Switch
  • Switch Operation: Used to manually divert, block or bleed pneumatic air lines
  • Airflow Usage: 0.175 scfm (82.6 mL/s) minimum at 1 psi pressure drop
  • Air Connections: Barb fitting for 5/32 in. (4 mm) O.D. plastic tubing
  • Maximum Safe Operating Pressure (psi): 30 psi
  • Mounting: Panel mount
  • Operating Humidity Range: 5 to 95% RH
  • Temperature Range: 20 F to 140 F
  • Dimensions: 1 5/8 in. high x 1 9/16 in. wide x 3 in. deep

Specs

–
Product Type:

Pneumatic Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy