Apply to be a TradeMaster!
Main product image of 3-port pneumatic manual or minimum position switch (10 psi span)
Magnifying glass
Hover image to zoom

3-port pneumatic manual or minimum position switch (10 psi span)

Brand:
Honeywell
SKU:
SP970A1005
Rating:
(0)
Q&A:
(0)
3-port pneumatic manual or minimum position switch (10 psi span)
Magnifying glass
Hover image to zoom
$223.73 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Used to manually position a remote damper actuator or to reset the setpoint of a pneumatic controller. They can also provide minimum damper position by setting a minimum pressure limit in the branch line to the damper actuator. Replacement kits are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell switches.

Features
  • Two spans available as shipped. Six spans with breakaway stops on knob.
  • Pilot bleed and isolated pilot models available.
  • Wall or panel mounting.


Specifications
  • Switch Type: Three-port pneumatic manual or minimum position switch
  • Switch Operation: Used to manually position a remote damper actuator or reset setpoint of pneumatic controller
  • Airflow Usage: 0.022 scfm (9.8 mL/s)
  • Air Connections: Barb fitting for 5/32 in. (4 mm) O.D. plastic tubing
  • Maximum Safe Operating Pressure (psi): 30 psi
  • Mounting: Panel or wall
  • Operating Humidity Range: 5 to 95% RH
  • Output Span (psi): 10 psi (with 188 degree knob rotation), 13 psi (with 244 degree knob rotation), 16 psi (with 300 degree knob rotation)
  • Temperature Range: 0 F to 140 F
  • Dimensions: 1-1/2x 3 in. deep

Specs

–
Product Type:

Pneumatic Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy