Apply to be a TradeMaster!
Main product image of Remote Bulb Refrigeration Temperature Controller with 15 F to 90 F setting temperature and 5 ft. capillary
Magnifying glass
Hover image to zoom

Remote Bulb Refrigeration Temperature Controller with 15 F to 90 F setting temperature and 5 ft. capillary

Brand:
Honeywell
SKU:
T6031A1011
Rating:
(0)
Q&A:
(0)
Remote Bulb Refrigeration Temperature Controller with 15 F to 90 F setting temperature and 5 ft. capillary
Magnifying glass
Hover image to zoom
T6031A1011 has been discontinued
Discontinued March 10, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
Remote Bulb Refrigeration Temperature Controller with -30 F to 90 F setting temperature and 8 ft. capillary
Brand:
Honeywell
SKU:T6031A1029
(2)
Order by today, receive 44 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Max Temp (F)
90°F Max Temp
Product Highlight: Min Temp (F)
15°F Min Temp
Product Highlight: Differential
3.5° to 12°F
Product Highlight: Switch Action
SPDT

Description

–
Provide limit or temperature control in refrigerated areas where remote mounting of sensing element is required.

Product Features:
  • Liquid-filled copper elements provide rapid sensing to control the compressor system.
  • Control temperature in a duct, tank, freezer or cooler.
  • Controller element can be directly immersed in the controlled medium.
  • Adjustable control setpoint.
  • Ambient temperature compensation provides good temperature control.
  • Refer to T775 Electronic Remote Temperature Controller where more exact control is required and/or remote controller location is preferred.


Product Specifications:
  • Remote Bulb Refrigeration Temperature Controller with 15 F to 90 F setting temperature and 5 ft. capillary
  • Type : Remote bulb
  • Application: Provides control of cooled or refrigerated space
  • Switching: 1 SPDT
  • Setting Temperature Range: 15 F to 90 F
  • Sensor Element: Copper bulb
  • Capillary Length (ft): 5 ft.
  • Maximum Operating Temperature (F): 125F
  • Differential Temperature (F): 3.5 F
  • Voltage: 125Vac
  • Voltage: 240 Vac
  • Contact Ratings (120 Vac): 8.0 AFL, 48.0 ALR
  • Contact Ratings (240 Vac): 5.1 AFL, 30.6 ALR
  • Dimensions (in.): 5 5/8 in. high x 2 in. wide x 2 1/4 in. deep
  • Bulb Size (in): 3/8 in. diameter x 3 in. long

Specs

–
Max Temp (F):

90°F

Min Temp (F):

15°F

Temperature Range:

15° to 90°F

Capillary Length:

5 ft.

Differential:

3.5° to 12°F

Switch Action:

SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Max Temp (F)
Min Temp (F)
Capillary Length
Differential
Switch Action