Apply to be a TradeMaster!
Main product image of Remote Bulb Refrigeration Temperature Controller with -30 F to 90 F setting temperature and 8 ft. capillary
Magnifying glass
Hover image to zoom

Remote Bulb Refrigeration Temperature Controller with -30 F to 90 F setting temperature and 8 ft. capillary

Brand:
Honeywell
SKU:
T6031A1029
Rating:
(2)
Q&A:
(1)
Remote Bulb Refrigeration Temperature Controller with -30 F to 90 F setting temperature and 8 ft. capillary
Magnifying glass
Hover image to zoom
$186.15 each
In Stock
In Stock
Get 44 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
90°F Max Temp
Product Highlight: Min Temp (F)
-30°F Min Temp
Product Highlight: Differential
3.5° to 12°F
Product Highlight: Switch Action
SPDT

Description

–
Provide limit or temperature control in refrigerated areas where remote mounting of sensing element is required.

Specifications:
  • Remote Bulb Refrigeration Temperature Controller with -30 F to 90 F setting temperature and 8 ft. capillary
  • Type : Remote bulb
  • Application: Provides control of cooled or refrigerated space
  • Switching: 1 SPDT
  • Setting Temperature Range: -30 F to +90 F
  • Sensor Element: Copper bulb
  • Capillary Length (ft): 8 ft.
  • Maximum Operating Temperature (F): 125F
  • Differential Temperature (F): 3.5 F
  • Voltage: 125Vac
  • Voltage: 240 Vac
  • Contact Ratings (120 Vac): 8.0 AFL, 48.0 ALR
  • Contact Ratings (240 Vac): 5.1 AFL, 30.6 ALR
  • Dimensions (in.): 5 5/8 in. high x 2 in. wide x 2 1/4 in. deep
  • Bulb Size (in): 3/8 in. diameter x 3 in. long

Features:
  • Liquid-filled copper elements provide rapid sensing to control the compressor system.
  • Control temperature in a duct, tank, freezer or cooler.
  • Controller element can be directly immersed in the controlled medium.
  • Adjustable control setpoint.
  • Ambient temperature compensation provides good temperature control.
  • Refer to T775 Electronic Remote Temperature Controller where more exact control is required and/or remote controller location is preferred.

Specs

–
Capillary Length:

8'

Min Temp (F):

-30°F

Max Temp (F):

90°F

Temperature Range:

-30° to 90°F

Differential:

3.5° to 12°F

Switch Action:

SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Capillary Length
Min Temp (F)
Max Temp (F)
Differential
Switch Action
8'
-30°F
90°F
4.5° to 40°F
SPDT

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Temperature control

Very pleased with the product
Jack
Alabama
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It works as it's designed to

Had my refrigeration guy pop this in one morning. Easy install replacing exact model. Previous unit stopped turning off fridge bank, resulting in freezing products. This one has been working for a couple weeks now. Happy camper.
Corner grocer
Jersey city
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How do you wire this product? Where does it get it's power? Do I have to disconnect existing refridgerator thermostat? Thank you

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to the following manual for wiring information: http://s3.pexsupply.com/manuals/1301332540650/51821_PROD_FILE.pdf . You would need to disconnect the old unit.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy