Apply to be a TradeMaster!
Main product image of 24V General Purpose Relay with DPDT Switching, R8222D1014
Magnifying glass
Hover image to zoom

24V General Purpose Relay with DPDT Switching, R8222D1014

Brand:
Resideo
SKU:
R8222D1014
Rating:
(19)
Q&A:
(2)
24V General Purpose Relay with DPDT Switching, R8222D1014
Magnifying glass
Hover image to zoom
$28.79 each
In Stock
In Stock
Get 24 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Temperature Range (F)
-20°F to 155°F
Product Highlight: Height
1-7/8"
Product Highlight: Depth (Inches)
2-3/8" Depth

Description

–
Provide general purpose switching for refrigeration and air conditioning equipment, appliances, vending machines and similar applications.

Specifications
  • Plug compatible with Steveco 90-340 and Mars 90340.
  • Molded terminal numbers and circuit diagram on top of relay provide easy identification for wiring and checking system operation.
  • Untaped coil assures cooler operation.
  • Laminated magnet construction for higher efficiency.
  • Base designed for easy replacement of competitive relays.
  • Double quick-connect coil terminals.
Features
  • Description: 24 V General Purpose Relay with DPDT switching
  • Coil Ratings Voltage: 24v
  • Switching: DPDT
  • Electrical Connections: 18 in. 457 mm
  • Electrical Ratings Contacts (Full Load): 3 A @ 480 Vac; 6 A @ 208 Vac, 240 Vac, 277 Vac; 12 A @ 120 Vac
  • Electrical Ratings Contacts (Locked Rotor): 18 A @ 480 Vac; 35 A @ 208 Vac, 240 Vac, 277 Vac, 60 A @ 120 Vac
  • Electrical Ratings Contacts (Resistive): 10 A @ 480 Vac; 20.8 A @ 120 Vac, 208 Vac, 240 Vac, 277 Vac
  • Pilot Duty Ratings: Minimum: 3 VA @ 24 Vac, 120 Vac, & 480 Vac; Maximum: 25 VA @ 24 Vac, 125 VA @ 120 Vac, 240 Vac, & 480 Vac; Resistive: 3 A @ 277 Vac (0.75 power factor); Powerpile: (Normally Open Contacts Only) 0.25 A @ 0.25 to 12 Vdc
  • Frequency: 50 Hz, 60 Hz
  • Dimensions: 1 7/8 in. high x 2 5/32 in. wide x 2 3/8 in. deep
  • Temperature Ratings: -20 F to +155 F

Specs

–
Application:

Air Conditioning

Voltage:

24V

Type:

DPDT

Wiring:

18" Leadwires

Electrical Ratings (AFL):

6 A @ 277 VAC

12 A @ 120 VAC

6 A @ 240 VAC

3 A @ 480 VAC

Electrical Ratings (ALR):

18 A @ 480 VAC

35 A @ 277 VAC

60 A @ 120 VAC

35 A @ 240 VAC

Hertz:

60

50

Pilot Duty Rating:

3-25 VA @ 24 Vac

3-25 VA @ 480 Vac

3-25 VA @ 120 Vac

Height:

1-7/8"

Width:

2-5/32"

Depth (Inches):

2-3/8"

Temperature Range (F):

-20°F to 155°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
CURRENT ITEM
Product Image of 24V General Purpose Relay with DPDT Switching, R8222D1014
24V General Purpose Relay with DPDT Switching, R8222D1014
SKU: R8222D1014
(19)
24V
24V

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 19 reviews
100% would recommend this product
5
out of 19 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 19 reviews

Great product it works every time!

Very useful component for emergencies or older equipment.
ProactiveHVAC
Crystal Lake, IL
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES

perfect replacement. Not available in Northern Minnesota area. Therefore always go to Supply House quick and great service. Thanks!
JP
Ranier, MN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product at the right price

Product was perfect.
Jeffrey S. Hempel
Olivet, MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

They were used on low voltage training boards at a post secondary HVAC school.
Berk
Cromwell
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely recommend Supply House

We have an older electric furnace which can often be difficult to find parts for. Supply has been able to provide the parts we neede. We have purchased from them 3 times just in the past year. Parts are very easy to find and order on their website. Their prices are fair. Orders are shipped quickly and (depending on the day and time they are ordered) received the following day. Also, if you have questions your call is answered quickly by a friendly, knowledgable person. So happy to have found them!
KLS
Coraopolis, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy again from Supply House.

I needed a new relay for the pump on my wood boiler and found this direct replacement from supply house. It works great, the shipping was fast and the price was good.
G
49866
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised - fast service

I will be using this supplier in the future
Steve
Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would purchase this product again .

This was a heat relay in older furnace . Quality is great , very well made as always when I purchase from Supply House .
Miraclebob
Niota , Il.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality replacement parts

Same quality as my wholesale distributors, but much more inexpensive.
Liz
Westchester, new york
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

absolutely the best service ever

Order was processed promptly and delivered the next day as promised. These folks are the best !!!
Mark
New York
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: On the general purpos relay switch it states they have a ( DPDP or SPDT ) switch. What is the diffrence with the switches Thanks Joe

Asked by Joe 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The DPDT is double pole/double throw, while the SPDT is single pole/double throw.

Was this review helpful to you?
- eric

Do you mean dpdt? If in doubt look up the spec sheet with a wiring diagram.

Was this review helpful to you?

Q: 24 volts AC? I need AC coil. What is HP rating of contacts?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please have a look at this document, as it provides all the necessary specifications of the R8222: http://s3.pexsupply.com/manuals/1253196590775/17588_PROD_FILE.pdf .

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy