Apply to be a TradeMaster!
Main product image of Universal Silicon Carbide Non-Integrated Replacement Module
Magnifying glass
Hover image to zoom

Universal Silicon Carbide Non-Integrated Replacement Module

SKU:
50E47-843
Rating:
(55)
Q&A:
(7)
Universal Silicon Carbide Non-Integrated Replacement Module
Magnifying glass
Hover image to zoom
$198.63 each
In Stock
In Stock
Get 36 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ignition Type
Intermittent Hot Surface Pilot

Description

–
The 50E47-843 Universal Kit has everything needed for a fast and accurate replacement, including a complete module cross-reference and program keys to quickly customize the module to the furnace application.

Specifications
  • Dimensions: 4.13"W x 4.13"H x 1.5"D
  • Electrical rating: Input 18 to 30 VAC, 25 VAC nominal
  • Max. input current @ 25 VAC; .250mA @ 28 VAC
  • Relay load settings: Valve relay: 1.5 amps @ 28 VAC, 50/60 Hz, .6 pf
  • Ignitor relay: 1.52A, 120 VAC, 50/60 Hz resistive
  • Operating temperature: -40° to +175°F (-40° to +80°C)
  • Humidity range: 95% RH (non-condensing) max.
  • Mounting: Surface mount or 4" x 4 junction

Features
  • Program keys for multiple timing selections.
  • Tri-colored LED indicator for diagnostics.
  • Direct and indirect flame sense compatible.
  • Universal design for maximum versatility.

Specs

–
Ignition Type:

Intermittent Hot Surface Pilot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Universal Hot Surface Ignition
SKU: 780U-HS30

You May Also Need

Universal Silicon Carbide Integrated Ignition Control
SKU: 50A55-843
White Rodgers

Product Reviews

4.93 out of 55 reviews
100% would recommend this product
4.93
out of 55 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
7%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 55 reviews

Well engineered and easy to install.

Very straight forward instructions. As a universal replacement for an OEM controller it was easy adapt and is working perfectly.
Racer
Benton Harbor, Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly

Very fast shipping, great service, Thank you!
Jj
Iowa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good service

used it
rod
il
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good

good product
Mike
nh
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very helpful

I called with a problem, they figured it out and sent it on its way.
Theo
Milwaukie, Ore
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great!

Cost effective solution to a failed 30 year old controller, fit in perfectly.
Jeep
Idaho
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again.

It's great to be able to find these universal parts. Since my heater is an older model, everyone wants to sell you a new unit. With this part and the extensive instructions detailing the use for the many makes and models made installation rather easy.
Steve
Shelby, NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast Shipping - Easy Install

After diagnosing the issue with my TRANE 90XL It was pretty easy to find the replacement part here. Shipping was fast. Installation took 20 minutes, which could have been cut in half if it were not for my double checking prior to installing. It's great to have a working furnace again!
Ken DYI
Colorado
4 years ago
Was this review helpful to you?

yes

In my furnace
lee
cincinnati ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fulness parts

My go to place for furness parts. They always have what I need at a fair price. Quick delivery. Site is easy to navigate. No need to go anywhere else.
No nickname
Middletown N.J.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

7 Questions
7 Questions
ASK A QUESTION

Q: I have a Whiterodgers model 50E47-60 and need a replacement, having a hard time.

Asked by Isayes 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Dan

50E47-843 is listed as the direct replacement for 50E47-60.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- SupplyHouse Staff

50E47-843 is listed as the direct replacement for 50E47-60.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- Jon

The 50E47-843 would function as the direct replacement for your 50E47-60.

Was this review helpful to you?

Q: Will this replace a Robertshaw HS780 34NL 306A

Asked by Mike 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The Robertshaw HS780 34NL 306A is replaced by the Robertshaw 780-785.

Was this review helpful to you?

Q: will this replace a 50D47-140 without to much trouble

Asked by ed 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, 50E47-843 is the direct replacement of the 50D47-140 module.

Was this review helpful to you?

Q: Will this unit replace a White Rodgers 50E47-060? Thanks.

Asked by Jeff 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

50E47-843 is the direct cross reference of the 50E47-060.

Was this review helpful to you?

Q: need to repace white-rodgers model. 50E47-140

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This part, 50E47-843, is the manufacturer's suggested replacement for 50E47-140.

Was this review helpful to you?
- Danny U

This will do it.

Was this review helpful to you?
- Mike

Yes, I believe this one will work. It's a 'universal', I purchased it to replace 50E47-???, don't remember for sure. But that's what it's made for. There is programming keys, jumpers, and a schedule to help you make the conversion.

Was this review helpful to you?
- Chris

This should work, (just set the jumpers to match the "140" timing).

Was this review helpful to you?

Q: I have a White Rodgers I.C. #50D47-170 (W.M.# 511-330-129) 8 blade wire connections at bottom, 1 goes directly to grnd via a short wire, 2 or for the 115V Igniter, 2 go to the gas valve, 1 is FlameSensor, Believe 'TR' is the 24V Grnd, 'TH' is the 24V Hot. I've been told that a W.M. #510-811-502 may work or be the replacment, for my 1987 W.M. VHE-5 Series 3 Boiler. I have 2 Q's, 1) Does your cross-Ref/Replacement manuals?, show that the #510-811-502 is the replacment for my original stated above? 2) Will this #50E47-843 work wire-for-wire for my original? thanks very much.

Asked by Roger 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This is the manufacturer's suggested replacement part for the 50D47-170. We assume the wiring will match up, although we do not have access to the wiring diagram for the older unit.

Was this review helpful to you?

Q: I'm replacing a WR 50E47-070 - which I guess this will do - any particular problems with the settings or wiring??? Dennis

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This is the listed replacement for the 50E47-070 unit. The wiring and settings should be compatible with the system you are installing it into.

Was this review helpful to you?
- Lew

These controls are electronic. Electronics don't do well in high heat locations. Move this control as far as possible from the heat source and it will last longer.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy