Apply to be a TradeMaster!
Main product image of Pneumatic Thermostat Direct Acting, Heating includes small Wall Plate and Satin Chrome Cover (59 to 90F), TP970A2145
Magnifying glass
Hover image to zoom

Pneumatic Thermostat Direct Acting, Heating includes small Wall Plate and Satin Chrome Cover (59 to 90F), TP970A2145

Brand:
Honeywell
SKU:
TP970A2145
Rating:
(2)
Q&A:
(0)
Pneumatic Thermostat Direct Acting, Heating includes small Wall Plate and Satin Chrome Cover (59 to 90F), TP970A2145
Magnifying glass
Hover image to zoom
$329.32 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Vertical
Product Highlight: Depth (Inches)
1-5/8" Depth
Product Highlight: Height
3-1/4"
Product Highlight: Temperature Range (F)
59°F to 90°F

Description

–
Includes: Thermostat, small wall plate and satin chrome cover.
Mounting: Wall

Overview
Two-pipe, single setpoint, pneumatic thermostat used to provide proportional control of pneumatic valves and damper actuators in heating and air conditioning systems. Replacement kits are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell two-pipe pneumatic thermostats.

Features
  • Honeywell's best pneumatic thermostat-TP970 series.
  • Shock-resistant, suspension-mounted thermostats provide dependable performance and responsiveness year in and year out.
  • Pilot operated for high capacity.
  • Direct Acting (DA) and Reverse Acting (RA) models are available.
  • Wide throttling range models for Zero Energy Band (ZEB) operation are available.
  • Adapter plate in Convertastat and Modernization kits covers existing thermostat wall mark.
  • Backplate has molded air connections-no separate fittings needed.
  • Universal locking cover with satin chrome finish and horizontal, vertical, or blank window options.
  • Typical Wide Throttling Range Application.
Specifications
  • Description: Pneumatic Thermostat Direct Acting, Heating
  • Application: Heating
  • Remote Bulb: No
  • Setpoint: Single
  • Action: Direct Acting
  • Number of Pipes: 2
  • Setpoint Temperature Range (F): 59F to 90 F
  • Sensor Element: Bimetal
  • Maximum Safe Operating Pressure (psi): 25 psi
  • Operating Temperature Range (F): 100 F Maximum
  • Storage Temperature (F): 150 F maximum
  • Throttling Range (F): 2 F to 10 F
  • Airflow Usage: 0.011 scfm (5.2 mL/s)
  • Dimensions (in.): 3-1/4 in. high x 2 in. wide x 1-5/8 in. deep

Specs

–
Depth (Inches):

1-5/8"

Width:

2"

Mount:

Vertical

Height:

3-1/4"

Temperature Range (F):

59°F to 90°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Pneumatic Thermostat Direct Acting, Heating includes small Wall Plate and Satin Chrome Cover (59 to 90F), TP970A2145
Pneumatic Thermostat Direct Acting, Heating includes small Wall Plate and Satin Chrome Cover (59 to 90F), TP970A2145
SKU: TP970A2145
(2)

You May Also Need

Thermostat Guard For TP970, TP971, TP972, TP973, TP9600, HP970
SKU: 14002430-001
Honeywell

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Yes I Will Buying More

Honeywell has always performed well in my building.
Donald Mr. Fix It.
Anaheim, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just right

Supply house is convenient and has great pricing. Suppliers in ATL are too far away and charge more. THANKS
DA
Atl, GA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy