Apply to be a TradeMaster!
Main product image of Pneumatic Thermostat Direct Acting Heating, TP971A2086
Magnifying glass
Hover image to zoom
Pneumatic Thermostat Direct Acting Heating, TP971A2086
Magnifying glass
Hover image to zoom
$459.54 each
In Stock
In Stock
Get 6 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Vertical
Product Highlight: Max Pressure (PSI)
25 MAX PSI

Description

–
Note: Cover not included, but can be purchased separately Here.

Pneumatic thermostat with night setback used to provide proportional control of pneumatic valves and damper actuators in heating and air conditioning systems. Replacement kits are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell two-pipe pneumatic thermostats.

Features:
  • Durable TP970 series thermostat Pilot operated for high capacity
  • Direct Acting (DA) and Reverse Acting (RA) models are available
  • Three-pipe thermostats are available for unit ventilator applications where the outdoor damper must operate when the thermostat is manually set to day operation
  • Adapter plate in thermostat kits covers existing thermostat watermark
  • Backplate has molded air connections-no separate fittings needed
  • Universal Locking cover with satin chrome finish and horizontal, vertical, or blank window options-other covers available

Specs

–
Dimensions (WxHxD):

2" x 3-1/4" x 1-5/8"

Mount:

Vertical

Max Pressure (PSI):

25

Throttling Range:

2° to 10°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Pneumatic Thermostat Direct Acting Heating, TP971A2086
Pneumatic Thermostat Direct Acting Heating, TP971A2086
SKU: TP971A2086

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy