Shop Resideo Sale
Main product image of Low pressure ON-OFF Actuator for V5055/V5097A,B Valve Bodies
Magnifying glass
Hover image to zoom

Low pressure ON-OFF Actuator for V5055/V5097A,B Valve Bodies

Brand:
Honeywell
SKU:
V4055A1031
Rating:
(0)
Q&A:
(0)
Low pressure ON-OFF Actuator for V5055/V5097A,B Valve Bodies
Magnifying glass
Hover image to zoom
$1,180.66 each
In Stock
In Stock
Get 15 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Electrical Rating
120 Vac
Product Highlight: Max Pressure (PSI)
5 MAX PSI
Product Highlight: Temperature Range (F)
-10°F to 158°F

Description

–
ON-OFF actuator normally used with V5055/V5097A,B valve bodies.

Overview:
Use in combination with V5055 or V5097 Gas Valves to control gas supply to commercial and industrial burners.

Features:
  • Use where smooth light off is important.
  • One-second maximum closing time.
  • Continuously displays the valve position with a red indicator when open and a yellow indicator when closed.
  • Mount in any position directly to valve bonnet with three setscrews.
  • Provide final safety shutoff service when used with V5055 or V5097 Gas Valves.
  • Specs

    –
    Electrical Rating:

    120 Vac

    Max Pressure (PSI):

    5

    Temperature Range (F):

    -10°F to 158°F

    Timing:

    13 Seconds

    Product Type:

    Actuator

    Actuator Type:

    On/Off

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Tue

    You May Also Need

    Crank Arm Assembly w/ clip for Damper Arm V4055, V4062 or V9055
    SKU: 7616BR
    Honeywell
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy