Apply to be a TradeMaster!
Main product image of V4055D1001, On-Off Fluid Power Gas Valve Actuator w/ Proof of Closure
Magnifying glass
Hover image to zoom

V4055D1001, On-Off Fluid Power Gas Valve Actuator w/ Proof of Closure

Brand:
Honeywell
SKU:
V4055D1001
Rating:
(0)
Q&A:
(0)
V4055D1001, On-Off Fluid Power Gas Valve Actuator w/ Proof of Closure
Magnifying glass
Hover image to zoom
$1,139.97 each
In Stock
In Stock
Get 6 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
-40°F to 150°F
Product Highlight: Used With
V5097, V5055
Product Highlight: Voltage
120v

Description

–
Application

Use in combination with V5055 or V5097 Gas Valves to control gas supply to commercial and industrial burners.

Features
  • Use where smooth light off is important.
  • One-second maximum closing time.
  • Continuously displays the valve position with a red indicator when open and a yellow indicator when closed.
  • Mount in any position directly to valve bonnet with three setscrews.
  • Provide final safety shutoff service when used with V5055 or V5097 Gas Valves.
  • This model has an opening time of 26 seconds at 60 Hz.
  • This model comes with a damper shaft.
  • V4055D with Proof-of-Closure Switch

Specs

–
Product Type:

Actuator

Max Operating Pressure:

5 psi

Temperature Range (F):

-40°F to 150°F

Used With:

V5097

V5055

Voltage:

120v

Frequency:

60 Hz

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5-3/4" Damper Crank Arm, 3/8" Dia.
SKU: 26025B
Honeywell
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy