Shop Resideo Sale
Main product image of ON-OFF actuator with Proof of Closure
Magnifying glass
Hover image to zoom

ON-OFF actuator with Proof of Closure

Brand:
Honeywell
SKU:
V4055D1019
Rating:
(0)
Q&A:
(1)
ON-OFF actuator with Proof of Closure
Magnifying glass
Hover image to zoom
$1,188.32 each
In Stock
In Stock
Get 25 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Electrical Rating
120 Vac
Product Highlight: Max Pressure (PSI)
5 MAX PSI
Product Highlight: Temperature Range (F)
-40°F to 150°F

Description

–
Overview:
Use in combination with V5055 or V5097 Gas Valves to control gas supply to commercial and industrial burners.
ON-OFF actuator. Normally used with Proof of Closure V5055/V5907C valve bodies. Low pressure.

Features:
  • Use where smooth light off is important.
  • One-second maximum closing time.
  • Continuously displays the valve position with a red indicator when open and a yellow indicator when closed.
  • Mount in any position directly to valve bonnet with three setscrews.
  • Provide final safety shutoff service when used with V5055 or V5097 Gas Valves.
  • Includes damper shaft

Specs

–
Electrical Rating:

120 Vac

Max Pressure (PSI):

5

Temperature Range (F):

-40°F to 150°F

Timing:

13 Seconds

Product Type:

Actuator

Actuator Type:

On/Off

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Low pressure ON-OFF Actuator for V5055/V5097A,B Valve Bodies (13 sec timing)
SKU: V4055A1098
Honeywell

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I'VE HAD PROBLEM WITH PROOF OF CLOSURE SWITCH INSIDE NOT MAKING,WHEN I CHECKED IT OUT I FOUND THE 2 SETSCREW TO BE LOOSE.TIGHTENED THEM UP,NO PROBLEMS UNTIL NOW,IT DID IT AGAIN LAST NIGHT.WHEN I CHECKED EVERYTHING THE SETSCREWS WAS TIGHT.SO I LOOSENED THEM UP.WHEN I LOOSENED UP THE SECOND ONE IT WAS LIKE SOMETHING POPPED INSIDE.I TIGHTENED THE SETSCREWS BACK UP,NOW IT WORKING,WHAT COULD BE THE PROBLEM?THANKS.

Asked by SHARPMCS3080 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

we can not trouble shoot, i would suggest calling honeywell.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy