Apply to be a TradeMaster!
Main product image of Diaphragm Gas Valve, Normally Closed, 1" NPT Pipe Size, 1/2 max. psi
Magnifying glass
Hover image to zoom

Diaphragm Gas Valve, Normally Closed, 1" NPT Pipe Size, 1/2 max. psi

Brand:
Honeywell
SKU:
V48A2169
Rating:
(2)
Q&A:
(0)
Diaphragm Gas Valve, Normally Closed, 1" NPT Pipe Size, 1/2 max. psi
Magnifying glass
Hover image to zoom
$372.08 each
In Stock
In Stock
Get 7 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Voltage
120v
Product Highlight: Pressure Rating
1/2 psi
Product Highlight: Mount
Horizontal
Product Highlight: Material
Aluminum
Product Highlight: Temperature Range (F)
32°F to 125°F

Description

–
Overview:
Solenoid-operated diaphragm valves provide slow opening and fast closing suitable for controlling natural, LP or manufactured gases. They are normally used on atmospheric boilers, commercial water heaters, and rooftop heaters.

Features:
  • V48 for line voltage service; V88 for 24Vac service.
  • Close firmly with diaphragm that is both weight and spring loaded.
  • Two second maximum closing time.
  • Valve closes on power failure; recommended for final shutoff service.
  • Set opening time with various sized bleed orifices or adjustable bleed valve.
  • Use with LP, natural or manufactured gases.
  • Made with cast aluminum in straight-through valve pattern.
  • Valve position indicator available for 1-1/4 in. V48A2227.

Specs

–
Capacity (CFH):

1021

Pressure Rating:

1/2 psi

Fuel Type:

Natural Gas

Propane

Mount:

Horizontal

Material:

Aluminum

Voltage:

120v

Temperature Range (F):

32°F to 125°F

Min Temp (F):

32°F

Max Temp (F):

125°F

Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1 Replacement Part

120V Replacement Coil for V48
SKU: 116931
Honeywell
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Gas Valve

Genuine Honeywell Gas Valve In stock Super Fast Delivery
Oven Dude
NJ
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this produce again

very happy with my purchase
dave
easton maryland
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy