Apply to be a TradeMaster!
Main product image of 1/2" VB6 Series, 6-Way Control Ball Valve and Modulating Actuator (0.3/1.9 Cv)
Magnifying glass
Hover image to zoom

1/2" VB6 Series, 6-Way Control Ball Valve and Modulating Actuator (0.3/1.9 Cv)

Brand:
Honeywell
SKU:
VB6A003-019-AL
Rating:
(0)
Q&A:
(0)
1/2" VB6 Series, 6-Way Control Ball Valve and Modulating Actuator (0.3/1.9 Cv)
Magnifying glass
Hover image to zoom
$555.99 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Flow Capacity (Cv)
0.3, 1.9 Cv

Description

–
1/2" VB6 Series, 6-Way Control Ball Valve and Modulating Actuator (0.3/1.9 Cv)

Product Features
  • The VB6 series 6-Way valve is an electronically actuated characterized control ball valve.
  • The VB6 series 6-Way control ball valve is combined with a non fail-safe modulating (proportional) actuator.
  • This combination allows for control of heating, cooling and complete shut-off of both sequences.
  • Ideal for chilled beam units, fan coil units, small air handling coils, bypass piping, and other applications featuring a single heat exchanger in four-pipe systems to control chilled or hot water in closed loop systems with up to 60% glycol.
  • The simultaneous rotation of two balls, mechanically connected to one stem, opens supply and return ports on one control sequence (e.g. cooling), while keeping the second sequence closed (heating).
  • This control scheme avoids mixing between flows and cannot be overridden.
Specifications
  • Sizes: 1/2"
  • Valve connection: Female NPT
  • Type: 6-way control ball valve
  • Media temperature: 0°F to 212°F
  • Ambient temperature: 32°F to 131°F
  • Static pressure rating: 600 psi
  • Body: Nickle-Plated Forged Brass
  • Ball and Stem: Stainless Steel

Specs

–
Actuator Type:

Modulating

Fail Safe Mode:

Non Fail Safe

Flow Capacity (Cv):

0.3

1.9

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy