Apply to be a TradeMaster!
Main product image of 1/2" 2 Way Brass Threaded Control Ball Valve for MVN Actuator (11.7 Cv)
Magnifying glass
Hover image to zoom

1/2" 2 Way Brass Threaded Control Ball Valve for MVN Actuator (11.7 Cv)

Brand:
Honeywell
SKU:
VBN2A011.70PA
Rating:
(0)
Q&A:
(0)
1/2" 2 Way Brass Threaded Control Ball Valve for MVN Actuator (11.7 Cv)
Magnifying glass
Hover image to zoom
VBN2A011.70PA has been discontinued
Discontinued April 8, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
11.7 Cv
Product Highlight: Used With
MVN Actuator

Description

–
The VBN2 2-Way Control Ball Valves and VBN3 3-Way Control Ball Valves control hot and chilled water with glycol solutions up to 50% in heating, ventilating, and air conditioning (HVAC) systems to provide two-position or modulating functions. These control ball valves can be ordered alone or with spring return or non-spring return actuators.

Features:
  • Sizes from 1/2 to 3 in. with internal (female) NPT connections.
  • Equal percentage flow characteristic.
  • Reduced B port CV for constant loop flow.
  • Choice of factory-installed actuation: floating, modulating (2-10 V), spring return or non-spring return 2-Position, Spring Return Modulating/Floating.
  • Field configurable for normally open or normally closed fail-safe position.
  • Removable manual operating handle to control valve during installation or in an event of power failure.
  • Actuator can be mounted on the valve in any of four orientations.
  • Field-serviceable stem assembly.
  • Wide range of CV choices from 0.33 to 266.
  • Nickel-chrome plated brass or 316 stainless steel ball and stem.

Specs

–
Body Pattern:

2-Way

Size:

1/2"

Flow Capacity (Cv):

11.7

Material:

Brass

Connection Type:

FNPT x FNPT

Used With:

MVN Actuator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm