Apply to be a TradeMaster!
Main product image of 1/2" 2 Way Brass Threaded Control Ball Valve for MVN Actuator (1.3 CV)
Magnifying glass
Hover image to zoom
1/2" 2 Way Brass Threaded Control Ball Valve for MVN Actuator (1.3 CV)
Magnifying glass
Hover image to zoom
$60.99 each
In Stock
In Stock
Get 1 Tue, Nov 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
1.3 Cv
Product Highlight: Used With
MVN Actuator

Description

–
The VBN2 Two-Way and the VBN3 Three-Way Control Ball Valves control hot and chilled water with glycol solutions up to 50% in heating, ventilating, and air conditioning (HVAC) systems to provide two-position or modulating functions. These valve assemblies can be ordered with or without factory-mounted fail in place or fail safe actuators..

Features:
  • Parabolic flow insert constructed into the ball
  • Cv ratings similar to globe valves
  • Three-way body pattern similar to globe valves
  • Low torque means smaller, lower cost actuators
  • Common mounting bracket
  • Removable manual override handle
  • Flexible bracket orientation
  • Plenum rated
  • Available with or without actuator
  • Nema 3R option available

Specs

–
Size:

1/2"

Body Pattern:

2-Way

Flow Capacity (Cv):

1.3

Material:

Brass

Connection Type:

FNPT x FNPT

Used With:

MVN Actuator

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy