Apply to be a TradeMaster!
Main product image of 1/2" 2 Way Stainless Steel Threaded Control Ball Valve for DCA Actuator (2 Cv)
Magnifying glass
Hover image to zoom

1/2" 2 Way Stainless Steel Threaded Control Ball Valve for DCA Actuator (2 Cv)

Brand:
Honeywell
SKU:
VBN2AFSX0000
Rating:
(0)
Q&A:
(0)
1/2" 2 Way Stainless Steel Threaded Control Ball Valve for DCA Actuator (2 Cv)
Magnifying glass
Hover image to zoom
$101.77 each
Backorder
Backorder
Get it Fri, Dec 4 - Thu, Jan 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
2 Cv
Product Highlight: Used With
DCA Actuator

Description

–
The VBN2 2-Way Control Ball Valves and VBN3 3-Way Control Ball Valves control hot and chilled water with glycol solutions up to 50% in heating, ventilating, and air conditioning (HVAC) systems to provide two-position or modulating functions. These control ball valves can be ordered alone or with spring return or non-spring return actuators.

Features:
  • Sizes from 1/2 to 3 in. with internal (female) NPT connections.
  • Equal percentage flow characteristic.
  • Reduced B port CV for constant loop flow.
  • Choice of factory-installed actuation: floating, modulating (2-10 V), spring return or non-spring return 2-Position, Spring Return Modulating/Floating.
  • Field configurable for normally open or normally closed fail-safe position.
  • Removable manual operating handle to control valve during installation or in an event of power failure.
  • Actuator can be mounted on the valve in any of four orientations.
  • Field-serviceable stem assembly.
  • Wide range of CV choices from 0.33 to 266.
  • Nickel-chrome plated brass or 316 stainless steel ball and stem.

Specs

–
Size:

1/2"

Body Pattern:

2-Way

Flow Capacity (Cv):

2

Material:

Stainless Steel

Connection Type:

FNPT x FNPT

Used With:

DCA Actuator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy