Apply to be a TradeMaster!
Main product image of 1/2" 2 Way Brass Threaded Standard Profile Valve w/ MVN Actuator (2.6 Cv)
Magnifying glass
Hover image to zoom

1/2" 2 Way Brass Threaded Standard Profile Valve w/ MVN Actuator (2.6 Cv)

Brand:
Honeywell
SKU:
VBN2AGPA3000
Rating:
(0)
Q&A:
(0)
1/2" 2 Way Brass Threaded Standard Profile Valve w/ MVN Actuator (2.6 Cv)
Magnifying glass
Hover image to zoom
$227.50 each
In Stock
In Stock
Get 11 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
2.6 Cv
Product Highlight: Voltage
24 VAC

Description

–
The VBN2 2-Way Control Ball Valves and VBN3 3-Way Control Ball Valves control hot and chilled water with glycol solutions up to 50% in heating, ventilating, and air conditioning (HVAC) systems to provide two-position or modulating functions. These control ball valves can be ordered alone or with spring return or non-spring return actuators.

Features:
  • Sizes from 1/2 to 3 in. with internal (female) NPT connections.
  • Equal percentage flow characteristic.
  • Reduced B port CV for constant loop flow.
  • Choice of factory-installed actuation: floating, modulating (2-10 V), spring return or non-spring return 2-Position, Spring Return Modulating/Floating.
  • Field configurable for normally open or normally closed fail-safe position.
  • Removable manual operating handle to control valve during installation or in an event of power failure.
  • Actuator can be mounted on the valve in any of four orientations.
  • Field-serviceable stem assembly.
  • Wide range of CV choices from 0.33 to 266.
  • Nickel-chrome plated brass or 316 stainless steel ball and stem.

Specs

–
Size:

1/2"

Body Pattern:

2-Way

Flow Capacity (Cv):

2.6

Material:

Brass

Connection Type:

FNPT x FNPT

Fail Safe Mode:

Non Fail Safe

Fail In Place

Non-Spring Return

Voltage:

24 VAC

Torque:

27 lb-in

Actuator Type:

(0)2-10Vdc

Modulating

Timing:

90 Seconds

VA Rating:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy