Apply to be a TradeMaster!
Main product image of 3/4" 2 Way Stainless Steel Threaded Control Ball Valve for MVN Actuator (29 Cv)
Magnifying glass
Hover image to zoom

3/4" 2 Way Stainless Steel Threaded Control Ball Valve for MVN Actuator (29 Cv)

Brand:
Honeywell
SKU:
VBN2BMSA0000
Rating:
(0)
Q&A:
(0)
3/4" 2 Way Stainless Steel Threaded Control Ball Valve for MVN Actuator (29 Cv)
Magnifying glass
Hover image to zoom
$139.65 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Body Pattern
2-Way
Product Highlight: Used With
MVN Actuator
Product Highlight: Flow Capacity (Cv)
29 Cv

Description

–
Honeywell's VBN2 2-Way Control Ball Valves control hot and chilled water with glycol solutions up to 50% in heating, ventilating, and air conditioning (HVAC) systems to provide two-position or modulating functions. These control ball valves can be ordered alone or with spring return or non-spring return actuators.

Features:
  • Equal percentage flow characteristic
  • Field configurable for normally open or normally closed fail-safe position
  • Max static pressure 360 psi (250°F)
  • Medium: Water/glycol solutions up to 50% (not for use with steam or fuels)
  • Fluid temperature range: -22 to 250°F
  • VBN2 (2-way): Equal % flow insert
  • ANSI class IV leakage (0.01% of Cv)
  • Removable manual operating handle to control valve during installation or in an event of power failure
  • Actuator can be mounted on the valve in any of four orientations

Specs

–
Size:

3/4"

Body Pattern:

2-Way

Product Type:

Ball Valve

Material:

Stainless Steel

Used With:

MVN Actuator

Flow Capacity (Cv):

29

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy