Apply to be a TradeMaster!
Main product image of 1-1/2" 2 Way Stainless Steel Threaded Control Ball Valve for DCA Actuator (172 Cv)
Magnifying glass
Hover image to zoom

1-1/2" 2 Way Stainless Steel Threaded Control Ball Valve for DCA Actuator (172 Cv)

Brand:
Honeywell
SKU:
VBN2E172.00SX
Rating:
(0)
Q&A:
(0)
1-1/2" 2 Way Stainless Steel Threaded Control Ball Valve for DCA Actuator (172 Cv)
Magnifying glass
Hover image to zoom
VBN2E172.00SX has been discontinued
Discontinued April 8, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
172 Cv
Product Highlight: Used With
DCA Actuator

Description

–
The VBN2 2-Way Control Ball Valves and VBN3 3-Way Control Ball Valves control hot and chilled water with glycol solutions up to 50% in heating, ventilating, and air conditioning (HVAC) systems to provide two-position or modulating functions. These control ball valves can be ordered alone or with spring return or non-spring return actuators.

Features:
  • Sizes from 1/2 to 3 in. with internal (female) NPT connections.
  • Equal percentage flow characteristic.
  • Reduced B port CV for constant loop flow.
  • Choice of factory-installed actuation: floating, modulating (2-10 V), spring return or non-spring return 2-Position, Spring Return Modulating/Floating.
  • Field configurable for normally open or normally closed fail-safe position.
  • Removable manual operating handle to control valve during installation or in an event of power failure.
  • Actuator can be mounted on the valve in any of four orientations.
  • Field-serviceable stem assembly.
  • Wide range of CV choices from 0.33 to 266.
  • Nickel-chrome plated brass or 316 stainless steel ball and stem.

Specs

–
Size:

1-1/2"

Body Pattern:

2-Way

Flow Capacity (Cv):

172

Material:

Stainless Steel

Connection Type:

FNPT x FNPT

Used With:

DCA Actuator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm