Apply to be a TradeMaster!
Main product image of 2-1/2" 2 Way Brass Threaded Control Ball Valve for DCA Actuator (72 Cv)
Magnifying glass
Hover image to zoom

2-1/2" 2 Way Brass Threaded Control Ball Valve for DCA Actuator (72 Cv)

Brand:
Honeywell
SKU:
VBN2GRPX0000
Rating:
(0)
Q&A:
(0)
2-1/2" 2 Way Brass Threaded Control Ball Valve for DCA Actuator (72 Cv)
Magnifying glass
Hover image to zoom
$712.69 each
In Stock
In Stock
Get 1 Wed, Sep 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
2-1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
72 Cv
Product Highlight: Used With
DCA Actuator

Description

The VBN2 2-Way Control Ball Valves control hot and chilled water with glycol solutions up to 50% in heating, ventilating, and air conditioning (HVAC) systems to provide two-position or modulating functions. These control ball valves can be ordered alone or with spring return or non-spring return actuators.

Features:
  • Equal percentage flow characteristic.
  • Reduced B port CV for constant loop flow.
  • Field configurable for normally open or normally closed fail-safe position.
  • Removable manual operating handle to control valve during installation or in an event of power failure.
  • Actuator can be mounted on the valve in any of four orientations.
  • Field-serviceable stem assembly.
  • Nickel-chrome plated brass or 316 stainless steel ball and stem.

Specs

Size:

2-1/2"

Body Pattern:

2-Way

Flow Capacity (Cv):

72

Material:

Brass

Connection Type:

FNPT x FNPT

Used With:

DCA Actuator

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy